Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Glue Dot Liner Power

4.50 (6)
Tape Length (m)
10
Tape Width (mm)
10
Material
Body case / recycled ABS resin, nail substitute case / recycled polycarbonate
...see all>
Product Options
ADD TO CART
Material (case) Type Compatible Body Green Purchasing Law Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (case) Type Compatible Body Green Purchasing Law Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Compatible Main unit 1PC 1 TA-DM430-10 08435822 6.99 SGD
In stock
R-PC Packing tape refill TA-D430-10 - Refill 1PC 1 TA-D430-10 09461602 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Envelope seal with importing important documents
5
From Japan
On 2017-08-25 15:07:54
Even though it is simple, it is a very strong adhesive force, so you can seal with confidence.
This review is about item#9461602.
Fixing of packing sub materials
2
From Japan
On 2016-10-14 17:44:41
It is easy to use because it is big. Although the tape is for refilling, the body is too small and there is no merit of refilling.
This review is about item#9461602.
envelope
5
From Japan
On 2016-08-29 17:43:35
It is hard to peel off with strong adhesive strength, easy to use
This review is about item#8435822.
For office use
5
From Japan
On 2015-08-27 15:20:13
I have been repeating many times I am satisfied with both price and satisfactory adhesion
This review is about item#09461602.
Paper and paper adhesion instead of Hotchis
5
From Japan
On 2014-05-16 14:39:44
It purchased this time is "refill". I purchased a refill so it is too convenient. Until then, I used Hotchis, Bond, Double Sided Tape, but it is not bulky, there is no need to wait for drying, there is no tape styling and hand dirt. Convenient.
This review is about item#09461602.
Envelope gluing
5
From Japan
On 2010-04-08 11:20:03
There is no worry that the paper will become sticky like a glue paste, sticking out like a stick glue and staining the desk. It is not necessary to wait for drying as it can be bonded immediately like a double-sided tape. Ideal for gluing envelopes.
This review is about item#08435822.

Related Products