Buy more than* S$200* and get FREE SHIPPING

White Board Marker Notifying Sensors

5.00 (3)
Material (Shaft)
Recycled polypropylene
...see all>
Product Options
ADD TO CART
Ink Color Line Width (mm) Maximum Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Specification Green Purchasing Law Nib Material (pen cores) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Maximum Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Specification Green Purchasing Law Nib Material (pen cores) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1.4 - 2.2 18.5 19.2 133.0 344-5551 Green purchasing method conformity goods Compatible Medium print round core PET fiber 1PC 1 PWB1204M.24 08435831 1.99 SGD
In stock
Red 1.4 - 2.2 18.5 19.2 133.0 344-5542 Green purchasing method conformity goods Compatible Medium print round core PET fiber 1PC 1 PWB1204M.15 08435847 1.99 SGD
In stock
Blue 1.4 - 2.2 18.5 19.2 133.0 344-5569 Green purchasing method conformity goods Compatible Medium print round core PET fiber 1PC 1 PWB1204M.33 08435856 1.99 SGD
In stock
Green 1.4 - 2.2 18.5 19.2 133.0 344-5577 - Conformity Medium print round core PET fiber 1PC 1 PWB1204M.6 37178547 1.99 SGD
In stock
Black 4.7 18.5 19.2 133.0 344-5593 - Conformity Medium print Square-shaped core Recycled PP resin 1PC 1 PWB1205K.24 37178556 1.99 SGD
In stock
Blue 4.7 18.5 19.2 133.0 344-5607 - Conformity Medium print Square-shaped core Recycled PP resin 1PC 1 PWB1205K.33 37178565 1.99 SGD
In stock
Red 4.7 18.5 19.2 133.0 344-5585 - Conformity Medium print Square-shaped core Recycled PP resin 1PC 1 PWB1205K.15 37178574 1.99 SGD
In stock
Green 4.7 18.5 19.2 133.0 344-5615 - Conformity Medium print Square-shaped core Recycled PP resin 1PC 1 PWB1205K.6 37178583 1.99 SGD
In stock
Black 2.6 - 3.5 26.0 29.1 116.0 344-5631 - Conformity Bold characters round core PET fiber 1PC 1 PWB2007M.24 37178592 2.99 SGD
In stock
Blue 2.6 - 3.5 26.0 29.1 116.0 355-8541 - Conformity Bold characters round core PET fiber 1PC 1 PWB2007M.33 37178601 2.99 SGD
In stock
Red 2.6 - 3.5 26.0 29.1 116.0 344-5623 - Conformity Bold characters round core PET fiber 1PC 1 PWB2007M.15 37178617 2.99 SGD
In stock
Green 2.6 - 3.5 26.0 29.1 116.0 355-8550 - Conformity Bold characters round core PET fiber 1PC 1 PWB2007M.6 37178626 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Write on the whiteboard
5
From Japan
On 2013-07-12 17:07:33
Notification sensor is good
This review is about item#08435831.
Schedule
5
From Japan
On 2013-04-12 19:16:25
This is good. I understand that it is gone, so it is easy to follow up the next setup.
This review is about item#08435856.
White board
5
From Japan
On 2013-04-04 04:47:17
I bought it for the first time. Until now it was used for disposable but it was affordable with an information sensor and a cartridge I bought it I am happy to be happy to write.
This review is about item#08435831.

Related Products