Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Superpower Garbage Bag

4.67 (15)
Catch-Phrase
Strong for height and width.
Tensile Strength (MPa)
Vertical direction: 67.1 Horizontal direction: 52
Dimensions (Horizontal x Vetical) (mm)
650x800
Cold Resistance Temperature (deg C)
-30
Capacity (L)
45
Thickness (mm)
0.015
Material
SPB
Type
Polyethylene bag
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Translucent 1Pack(10Sheet) 1 9000071 08441221 1.99 SGD
Shipped after 2018-06-25
Blue 1Pack(10Sheet) 1 9000076 08441237 1.99 SGD
Shipped after 2018-06-25
Black 1Pack(10Sheet) 1 9000081 08441246 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Waste treatment
4
From Japan
On 2017-11-09 14:43:58
Although it is expensive compared with the special price such as supermarket, it is thick and firm. We use it when it is uneasy with thin garbage bags such as angular items and things with a lot of water.
This review is about item#8441221.
garbage bag
5
From Japan
On 2016-03-26 11:05:56
The administrative designated garbage bag is cheap, it is useful, because the price is high.
This review is about item#08441221.
Dumping garbage
4
From Japan
On 2015-11-04 20:50:58
It is an ordinary garbage bag.
This review is about item#08441237.
When garbage is out
5
From Japan
On 2015-04-12 20:22:49
Convenient because you can not see the inside
This review is about item#08441246.
Garbage in the workplace
4
From Japan
On 2015-02-19 08:55:35
I bought it because it was written that it was okay even if a stick was stuck. I was anxious because it was so thin that I punctured a pencil to try it, but I never ripped it, so I was relieved. However, although we often throw away the gum tape on garbage bags, if you attempt to peel off what has accidentally stuck, it will stretch and break. Because the price is cheap, I think that it can not be helped. It is enough if you just throw away garbage.
This review is about item#08441221.
Garbage bags, laundry storage
5
From Japan
On 2014-10-27 14:02:06
I use it when I take a disposable garbage bag or clothes that I sweat during outdoor sports. It is cheap and saved.
This review is about item#08441246.
Garbage bag
5
From Japan
On 2014-02-06 14:09:55
I am satisfied with the COSPA side and strength side.
This review is about item#08441237.
Weeding work
5
From Japan
On 2013-09-22 12:12:49
It is sturdy because it is sticky material than I thought so very useful.
This review is about item#08441221.
Separation of garbage at automobile repair shop
5
From Japan
On 2013-07-11 20:32:20
It can be used without problems. Because the price is also cheap, we will continue to purchase in the future.
This review is about item#08441221.
Dumping garbage
5
From Japan
On 2013-06-27 08:25:39
I made it a participation prize for the cleanup strategy of the town association. The quality was also well received from participants. The price is inexpensive and satisfying. I will also use it next time.
This review is about item#08441221.

Related Products