Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Highlighter Pen One Pair

1.00 (1)
Ink Color
Pink/yellow
Main Unit Dimensions (Diameter phi xHeight H)(mm)
12x144
Line Width (mm)
thin: -- 0.8 Thick: -- 3.2
Core Diameter (mm)
Thick: 4.0 Fine: 2.0
Weight (g)
17 (two)
Material
Polypropylene
Type
Water-based
Ingredients
Water-based dye
Specification
Twin Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 D2002-P/Y 08441544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2009-01-30 13:55:40
I bought is the last year, but was reviewed because they sell yet. Pink is the color from the beginning, which began to use did not go out. Yellow, the color comes out, but in had blurred. Price was given up by the fact that those things only was the price.
This review is about item#08441544.

Related Products