Buy more than* S$200* and get FREE SHIPPING

Superpower Garbage Bag

4.61 (23)
Dimensions (Horizontal x Vetical) (mm)
900x1000
Cold Resistance Temperature (deg C)
-30
Capacity (L)
90
Thickness (mm)
0.02
Material
SPB
Type
Polyethylene bag
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Translucent 1Case(200Sheetx2Box) 1 9000088 87105173 -
Discontinued
[x]
Translucent 1Box(200Sheet) 1 9000088 08441377 60.32 SGD
In stock
Blue 1Box(200Sheet) 1 9000091 08441386 60.32 SGD
In stock
Black 1Box(200Sheet) 1 9000094 08441395 60.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Garbage bag
5
From Japan
On 2016-03-29 15:04:49
Just, it may not match the amount of money and needs
This review is about item#08441377.
General trash, recyclable waste
5
From Japan
On 2016-02-08 15:23:55
Paper, or the like, not torn, durable even if heavy and put a lot. COSPA also come in handy well.
This review is about item#08441377.
Disposal
5
From Japan
On 2016-01-30 14:48:49
It is tough to pale in comparison with the previous bag that was used. Pull has survived because not tear quite even. Tenacity is, it is as the name. We will now be allowed to order.
This review is about item#08441386.
Packing work
5
From Japan
On 2016-01-29 15:15:33
Previous bag that had been used, but it was a thick "Super Power garbage bag" is safe to use because it is difficult torn be thinner. The touch is also good at software. Moreover, it is also popular in the female staff because the thin minute light, even the same 100 sheets.
This review is about item#08441377.
Garbage bag
5
From Japan
On 2016-01-07 20:34:48
So hard to tear bought every time.
This review is about item#08441377.
Combustible waste
3
From Japan
On 2015-10-19 17:51:44
Not use only blue in the municipality of rules, I repeat this product because the other choices are not. ,,, Old super power garbage bags, such as has become easy to tear the stuffing in creaking leather will feel that was hard to tear more. Monotarou we have been expected to be give me out of the blue as well as white semi-transparent.
This review is about item#08441386.
Have temporarily put the garbage out of the house
5
From Japan
On 2015-08-31 20:03:26
Laden waste water out in-house, once discarded in this bag, put later summarized in the official garbage bags, have been discarded. Withstand quite a weight, ongoing purchase because there is good usability. I wonder if I bought 20 cases position. OK.
This review is about item#08441377.
I used to work for the trash
5
From Japan
On 2015-04-14 14:53:12
A thick, hard to break, enter lot Useful when you put out comes in a box, do not take place So is ... repeat
This review is about item#08441395.
Garbage bag
5
From Japan
On 2015-03-27 12:56:47
I use normally as garbage bags.
This review is about item#08441377.
Use in factory
5
From Japan
On 2014-11-13 15:32:13
It will consume two bags in every day of a large amount of trash. Because it contains 200 pieces have come in handy.
This review is about item#87105173.

Related Products