Buy more than* S$200* and get FREE SHIPPING

String Binding Set

5.00 (2)
Green Purchasing Law
Fit
Storage Number of Sheets
Suitable for: 140-1000 piece (14 - 100mm thick)
Length (cm)
Spelling string: 70
Material
Spelling string (100% recycled paper rate) file Form: Cover Woven 16 recycled polyester fiber (cell location)
Set Contents
(5 books worth front and back), five spelling string 10 sheets cover
Specification
Law on Promoting Green Purchasing compliant. recycled material used.
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
307 x 220 (+14 heading width ()) A4 size S type Light blue 1Pack(5PC) 1 CS-T51S-5P 08443407 -
Discontinued
[x]
138 x 273 (+14 heading width ()) Uniform slip for Light blue 1Pack(5PC) 1 CS-T5TD-5P 08443434 -
Discontinued
[x]
138 x 273 (+14 heading width ()) Uniform slip for Pink 1Pack(5PC) 1 CS-T5TD-5P 08443443 -
Discontinued
[x]
138 x 273 (+14 heading width ()) Uniform slip for Color free 1Pack(5PC) 1 CS-T5TD-5P 08443452 -
Discontinued
[x]
307 x 220 (+14 heading width ()) A4 size S type Pink 1Pack(5PC) 1 CS-T51S-5P 08443416 -
Discontinued
[x]
307 x 220 (+14 heading width ()) A4 size S type Color free 1Pack(5PC) 1 CS-T51S-5P 08443425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2012-08-02 16:51:55
It is very convenient because thick documents etc. are bound.
This review is about item#08443407.
In order to attach a bill
5
From Japan
On 2010-09-14 14:57:15
The invoice is very different from company to company, so this product is perfect.
This review is about item#08443407.

Related Products