Buy more than* S$200* and get FREE SHIPPING

Anti-vibration Glove Mac Green

4.50 (6)
Material (palmar)
Artificial leather
Material (backs)
Polyester
Color
Navy/Gray
Application
Hayashi material industry glove
...see all>
Product Options
ADD TO CART
Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 24 9.3 25.3 96 LL 1Pair 1 MT851DX 08443556 53.99 SGD
Shipped after 2018-01-22
22 22 8.7 23.7 90 M 1Pair 1 MT851DX 08443531 53.99 SGD
Shipped after 2018-01-22
23 23 9 24.5 93 L 1Pair 1 MT851DX 08443547 53.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Grass cutting
3
From Japan
On 2016-04-25 18:12:05
If you use it for a while, it will adapt well to your hands. Mud dirt of artificial leather stand out. Although overall making such as sewing is very good, since the periphery of the index finger is thin, I am worried about anti-vibration effect and durability. If only for the use of the brush cutter, it is felt that the vibration damping effect is higher for cheap gloves with rubber. I think that low cost version MT 888 / MT 887 is good cost performance. I would like to have a description of how to measure "middle finger length".
This review is about item#08443556.
Mowers, chain saw, etc.
5
From Japan
On 2015-07-14 18:58:27
I became a tendonitis without using vibration reduction gloves. Other products are somewhat effective because they are cheap but this time I can not feel the vibration even if I turn the engine and I am looking forward to future use.
This review is about item#08443547.
Mowers, chain saws
4
From Japan
On 2015-04-14 15:25:13
For now. Although it is used once, it is a feeling that it absorbs considerably the vibration than the front glove, since it uses almost almost every day from now, it seems to try to see how much consumption is consumed.
This review is about item#08443547.
Grass cutting
5
From Japan
On 2014-12-15 22:36:47
Fit feeling, good grip, fatigue feeling, I was quite satisfied.
This review is about item#08443547.
Demolition of concrete
5
From Japan
On 2013-08-05 14:03:57
Until now, I used a lot, but it may be the best! I want to purchase another one.
This review is about item#08443547.
Logging work at Chainsaw
5
From Japan
On 2013-05-21 22:05:07
In the logging work with the chainsaw, it is more comfortable than I imagined, reinforcement measures for the right index finger are acclaimed. However, I thought that other work, such as wire work, required reinforcement of the fingertip.
This review is about item#08443556.

Related Products