Buy more than* S$200* and get FREE SHIPPING

Air Riveter Kit

5.00 (2)
Maximum Caulking Force (kg)
720
Air Consumption (L/bottle)
About 1.5/1
Operating Air Pressure (MPa[kgf/cm2])
0.44 to 0.68 [4.5-7]
Air Outlet
6.35mm (1/4inch)PT(Rc) female/PT(R)male
Rivet Diameter: Range of Use(phi mm)
2.4,3.2,4.0,4.8
Hose Diameter (phi mm)
Inner diameter 6.5 (more than 1/4 inch)
Rivet Type
Aluminum body / steel shaft
Weight (kg)
1.6
Stroke (mm)
14
Set Contents
Air riveter body x 1 Exclusive spanner x 2 Nose piece (2.4/3.2/4.0/4.8mm) each x 2 Difference between oil x 1 One-touch plug x 1 Sealing tape x 1 Replacement jaw x 1 pair Replacement jaw case x 1 Replacement jaw pusher x 1 Repla
Caution
Do not use not applicable compressure. Follow usage. Otherwise you may cause false.
Application
Caulking by rivets. For DIY.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GTRK-48 08441982 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to stop riveting of own products
5
From Japan
On 2014-08-30 13:45:16
Traditionally, manual riveting has been carried out many times, but working with this air type has become very easy.
This review is about item#08441982.
Mega solar power control station construction
5
From Japan
On 2013-09-20 21:28:56
I thought it was something because it was considerably cheaper than the model of other manufacturers, but I was satisfied satisfactorily. I use it without any problem.
This review is about item#08441982.

Related Products