Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Type Ph Testers Champ, Champ

Caution
pH standard solutions for calibration are not included.The electrode cannot be replaced.
AS ONE Part Number
1-5328-01
Detection Unit
0.1pH
Batteries
LR-44 model button cell x 4 pieces
Calibration
1-Point calibration by hand
Measuring Range (pH)
0 - 14
Pricision
+/-0.3
Operating Temperature Range (deg C)
0 - 50
Weight (g)
78
Dimension (mm)
175x41x23
TGK Product Number
766-66-01-22
Accessories
LR-44 button battery x 4 pieces, protection cap, mini driver for calibration and instruction manual
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 HI 98106 02991475 -
Discontinued
[x]
ADD TO CART

Related Products