Buy more than* S$200* and get FREE SHIPPING

Clear Holder A4

4.84 (37)
Size
A4
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Number of Sheets Weight (g) Cover Outer Dimensions (mm) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Number of Sheets Weight (g) Cover Outer Dimensions (mm) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310x220 30 720 - - - - 1pack(30sheet) 1 CH1033C 42557253 8.99 SGD
Shipped after 2018-06-12
310x220 50 1200 - - - - 1pack(50sheet) 1 CH1035C 42557262 14.99 SGD
In stock
- - - 310x220 Clear About 0.2 Polypropylene 1Pack(10Sheet) 1 CH1031C 08443477 3.99 SGD
In stock
- - - 310x220 Clear About 0.2 Polypropylene 1Pack(100Sheet) 1 CH1036C 08443461 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
37 Customer Reviews
The reviews are automatic translation.
For samples
5
From Japan
On 2018-04-23 15:28:34
I bought it as a part for customers. I also have a solid foundation and are very handy to put in a brochure etc.
This review is about item#42557253.
Document arrangement
5
From Japan
On 2017-10-24 12:05:45
It is easy to use with sufficient thickness without flux when it is 0.2 mm. Cospa is very good. Because it can be used sparingly, organization is easy. Thank you!
This review is about item#42557262.
Management and organization of office supplies
5
From Japan
On 2017-08-16 14:38:56
I am satisfied with ease of use as well as being above the price. Because I am inexpensive, I think I will purchase again.
This review is about item#8443477.
Document arrangement
5
From Japan
On 2017-06-10 12:44:53
Cost performance is the best. It is easy to use (^ ^)
This review is about item#8443461.
Organization of office documents, used for submission documents
5
From Japan
On 2017-05-09 15:50:19
Used for submission documents. I was worried cheaply, but it was easy to use because it was solid.
This review is about item#42557253.
Sort and organize documents
5
From Japan
On 2017-05-09 09:31:00
The file material is solid and easy to use. I would like to reorder again
This review is about item#8443477.
I put the schedule paper.
4
From Japan
On 2017-01-17 16:12:04
I bought it because the clear holder of monotaro was not out of stock. It is made slightly thick. But I wonder if that is a good product.
This review is about item#8443461.
Organizing documents
4
From Japan
On 2017-01-11 09:07:40
It is easy to use without any problem. It is still better if it is a bit cheaper. I would like you to put out 0.2 mm A4 clear holder even for the Monotaro brand.
This review is about item#8443477.
Document preservation
4
From Japan
On 2016-11-25 22:32:50
We saved documents and photographs across them. If it is 10 units, you can lose the item of 100 yen shop so it should be a larger unit
This review is about item#8443477.
For leaflets
5
From Japan
On 2016-09-29 16:28:43
Clear degree, moderate thickness also complains
This review is about item#8443461.

Related Products