Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Holder A4 5 Colors Mixed

3.50 (6)
Cover Outer Dimensions (mm)
310x220
Size
A4
Color
Clear, pink, blue, green, yellow
Thickness (mm)
About 0.18
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5colorx6Sheet) 1 CH1133M 08443486 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
To prevent document contamination.
5
From Japan
On 2018-06-13 15:37:06
It is cheap and strong. We are calling 5 color mix, but transparent color is unnecessary. I would like other colors. (I'm hoping ...)
This review is about item#8443486.
Organizing documents and prints
2
From Japan
On 2017-03-04 01:53:51
I use colors by class and teaching materials separately. I use it in 5 color set, but it says that it is a little insufficient strength, whether it is easy to break apart easily, it says splitting, it has broken.
This review is about item#8443486.
Classification of business documents
3
From Japan
On 2016-01-14 14:51:37
I'd be happy if you let me sell a profitable type with 100 sheets of paper with a firmer thickness.
This review is about item#08443486.
Classification of documents
5
From Japan
On 2015-09-15 15:38:55
It is easy to use with color.
This review is about item#08443486.
Classification of documents
2
From Japan
On 2013-03-05 13:39:20
Although it is slightly thin, I am concerned about the number of times of use, but is it cheap so it can not be helped?
This review is about item#08443486.
To classify paper-based documents
4
From Japan
On 2011-10-12 10:37:30
It is a bit thin. To say that you purchased a color type is a kind of translation that you want to classify the documents you want to take in and out on a daily basis ... It is a great help if it is a type with a little more strength. On the contrary, since there are many people who are handling colorless type putting promotional materials in hand and hand over to the destination, I'd like to purchase cheaper items because they are a little thinner.
This review is about item#08443486.

Related Products