Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bubble Wrap

4.51 (71)
Purpose
For general packaging
Air Particle Height (mm)
4
Air Particle Diameter (mm)
10
Structure
3-layer
Length (m)
42
Material
Polyethylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Roll Diameter (cm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Roll Diameter (cm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
256-2197 - 300 1Box 1 541S 08446164 109.99 SGD
In stock
256-2201 - 300 1Roll 1 541S(For refill) 08446173 47.99 SGD
In stock
355-9980 About 39 400 1Box 1 541SS 32598684 119.99 SGD
In stock
355-9998 About 39 400 1Roll 1 541SS(For refill) 32598693 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 48
4 star 16
3 star 3
2 star 3
1 star 1
Review Rating: 4.51
71 Customer Reviews
The reviews are automatic translation.
Perfect size for packing glasses
5
From Japan
On 2018-05-14 14:47:39
How to use It is a big success in size for a selfishness and the packing of accessories.
This review is about item#08446173.
Stiff and easy to use
5
From Japan
On 2018-05-01 15:25:08
Every time, we purchase two sizes as repeater. It is hard to cut and easy to use. It is different from the soft one, but if the shape is complicated, soft is better, this hard type is easier to shape, so this one is the best for those with a fixed shape.
This review is about item#8446173.
Protection of shipment items
3
From Japan
On 2018-04-13 17:36:26
Easy to cut, easy to use sheet width is reasonable. It is just right to protect shipping items.
This review is about item#32598693.
Parts packing at the time of shipment
5
From Japan
On 2018-04-12 18:32:46
There are moderate thickness in the bubble wrap and it is easy to cut and can be packed firmly
This review is about item#8446173.
Packing goods
5
From Japan
On 2018-02-07 16:14:37
There is a clean feeling because there is firm firmness. Since the product to wrap is small, the cut is conspicuous so it is not cut by hand. I am useful because I can cut it with beautiful scissors. Thank you for being a little cheaper ,,,
This review is about item#32598693.
packing
3
From Japan
On 2017-11-25 20:13:57
Although I have purchased several times, there are things that are difficult to cut occasionally. It may peel up and down.
This review is about item#32598693.
Packing of shipment
5
From Japan
On 2017-11-23 12:47:22
It is easy to use although it is repeating many times. Thanks a lot if prices are a little cheaper
This review is about item#8446173.
For packing
5
From Japan
On 2017-10-27 15:29:06
It is used for packing products. It is useful because it can be cut without using scissors.
This review is about item#32598693.
When packing
5
From Japan
On 2017-08-29 16:28:07
It is high in cardboard, so purchase a refill. It is good that you can cut by hand. very convenient.
This review is about item#32598693.
For shipment
4
From Japan
On 2017-08-22 20:57:59
I did not need more force than I thought to cut by hand. I am glad if there is a width of 350 mm.
This review is about item#8446173.

Related Products