Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Shape Standard Dynamic Load Rating (kN) Bearing Normal Number Standard static Load Rating (kN) Dimensions N1(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions A7 (mm) Dimensions J (mm) Shaft Hole Classification Dimensions A6 (mm) Dimensions N (mm) Cover Dimensions A5 (mm) Dimensions B (mm) Load Classification Dimension H5(mm) Dimension S (mm) Grease Filler Nipple Dimension A4 (mm) Dimensions A (mm) Shaft Diameter (phi mm) Standard Bearing Box Number Mounting Bolt Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Shape Standard Dynamic Load Rating (kN) Bearing Normal Number Standard static Load Rating (kN) Dimensions N1(mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions A7 (mm) Dimensions J (mm) Shaft Hole Classification Dimensions A6 (mm) Dimensions N (mm) Cover Dimensions A5 (mm) Dimensions B (mm) Load Classification Dimension H5(mm) Dimension S (mm) Grease Filler Nipple Dimension A4 (mm) Dimensions A (mm) Shaft Diameter (phi mm) Standard Bearing Box Number Mounting Bolt Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 31 79.4 156 266 27 - 16 210 - - 25 - 134 74.6 - 162 30.2 - - 72 70 - M20   1PC 1 UCP214 76257562 109.99 SGD
Shipped after 2018-05-31
- - - - - 25 63.5 126 219 22 - 10 171 - 11 20 - 100 55.6 - 133 22.2 - 91 60 55 - M16   1PC 1 UCP211 76257535 60.99 SGD
In stock
- - - - - 29 76.2 150 265 27 - 13 203 - 10 25 - 118 65.1 - 156 25.4 - 102 70 65 - M20   1PC 1 UCP213 76257553 91.99 SGD
In stock
- - - - - 31 95.2 187 310 32 - 16 247 - - 25 - 150 85.7 - 199 34.1 - - 83 85 - M20   1PC 1 UCP217 76257596 189.99 SGD
Shipped after 2018-05-31
- - - - - 33 101.6 200 327 34 - 17 262 - - 27 - 164 96 - 211 39.7 - - 88 90 - M22   1PC 1 UCP218 76257605 239.99 SGD
In stock
- - - - - 31 82.6 163 275 28 - 17 217 - - 25 - 136 77.8 - 167 33.3 - - 74 75 - M20   1PC 1 UCP215 76257571 159.99 SGD
Shipped after 2018-05-31
- - - - - 25 69.8 138 241 25 - 11 184 - 10 20 - 114 65.1 - 145 25.4 - 102 70 60 - M16   1PC 1 UCP212 76257544 75.99 SGD
In stock
- - - - - 31 88.9 175 292 30 - 15 232 - - 25 - 146 82.6 - 188 33.3 - - 78 80 - M20   1PC 1 UCP216 76257587 189.99 SGD
Shipped after 2018-05-31
High carbon-chromium bearing steel - 12.8 UC201 6.6 19 30.2 62 127 15 0.65 - 95 Set screws with Cylindrical bore - 13 None - 31 Light Load - 12.7 No Grease Nipple - 38 12 - M10   1PC 1 UCP201 08443696 17.99 SGD
In stock
- - 66 - 48.2 31 82.6 163 275 28 7.9 17 217 - - 25 - 136 77.8 - 167 33.3 - - 74 75 - M20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP215 24245768 -
Discontinued
[x]
High carbon chromium bearing steel Pillow type unit 12.8 UC202 6.6 19 30.2 62 127 15 0.63 - 95 Cylindrical bore with set screw - 13 Not available - 31 For light loads - 12.7 Includes grease nipple - 38 15 P203 M10   1PC 1 UCP202 08443705 17.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 12.8 UC203 6.6 19 30.2 62 127 15 0.62 - 95 Cylindrical bore with set screw - 13 Not available - 31 For light loads - 12.7 Includes grease nipple - 38 17 P203 M10   1PC 1 UCP203 08443714 17.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 12.8 UC204 6.6 19 33.3 65 127 15 0.65 - 95 Cylindrical bore with set screw - 13 Not available - 31 For light loads - 12.7 Includes grease nipple - 38 20 P204 M10   1PC 1 UCP204 08443723 16.99 SGD
In stock
High carbon chrome bearing steel Pillow type unit 14 UC205 7.9 16 36.5 70 140 16 0.79 - 105 Cylindrical hole with screw stopper - 13 Without - 34.1 For light loads - 14.3 with Grease nipple - 38 25 P205 M10   1PC 1 UCP205 08443732 16.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 19.6 UC206 11.3 21 42.9 83 165 18 1.26 - 121 Cylindrical bore with set screw - 17 Not available - 38.1 For light loads - 15.9 Includes grease nipple - 48 30 P206 M14   1PC 1 UCP206 08443741 26.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 25.9 UC207 15.4 21 47.6 94 167 19 1.59 - 127 Cylindrical bore with set screw - 17 Not available - 42.9 For light loads - 17.5 Includes grease nipple - 48 35 P207 M14   1PC 1 UCP207 08443757 31.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 29.3 UC208 17.9 25 49.2 100 184 19 1.92 - 137 Cylindrical bore with set screw - 17 Not available - 49.2 For light loads - 19 Includes grease nipple - 54 40 P208 M14   1PC 1 UCP208 08443766 35.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 33 UC209 20.5 22 54 108 190 20 2.19 - 146 Cylindrical bore with set screw - 17 Not available - 49.2 For light loads - 19 Includes grease nipple - 54 45 P209 M14   1PC 1 UCP209 08443775 40.99 SGD
In stock
High carbon chromium bearing steel Pillow type unit 35.5 UC210 23.2 25 57.2 114 206 22 2.59 - 159 Cylindrical bore with set screw - 20 Not available - 51.6 For light loads - 19 Includes grease nipple - 60 50 P210 M16   1PC 1 UCP210 08443784 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Blower maintenance time
5
From Japan
On 2018-03-19 16:48:03
It was a very good product. I received very satisfied ordered immediately.
This review is about item#8443766.
During machine maintenance
4
From Japan
On 2018-01-26 19:07:32
I am using it without any problem for repair of a machine that is mounted on a special vehicle
This review is about item#8443766.
Machine maintenance
5
From Japan
On 2017-11-02 16:23:08
I am handy to use it every time and it is useful. I will use it in the future.
This review is about item#8443723.
On the bearing shaft of the swan boat
5
From Japan
On 2016-10-14 18:16:43
I like the structure that can be absorbed even if delicate blurs are present because bearings are an eyeball. I am using it for the bearing axis of the swan boat.
This review is about item#8443732.
Package air conditioner for sirocco fan
5
From Japan
On 2014-10-24 07:59:51
There was nothing wrong with the product, we were able to do the exchange work smoothly.
This review is about item#08443732.

Related Products