Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6000 ZZ Series

Material
High carbon-chromium bearing steel
...see all
Product Options
ADD TO CART
Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Allowable Rotation Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Allowable Rotation Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
fo(12.3) 10 0.3 8 26 4.55 1.95 - Grease lubrication : 31000 1PC 1 6000ZZ 08445771 3.98 SGD
In stock
fo(13.2) 12 0.3 8 28 5.1 2.4 - Grease lubrication : 27000 1PC 1 6001ZZ 08445787 4.03 SGD
In stock
fo(15.3) 45 1 - 75 21 15.1 - Grease lubrication : 9200 1PC 1 6009ZZ 08445866 14.54 SGD
Shipped after 2017-03-31
fo(14.5) 25 0.6 - 47 10.1 5.85 - Grease lubrication : 15000 1PC 1 6005ZZ 08445823 5.84 SGD
In stock
fo(13.9) 15 0.3 9 32 5.6 2.85 - Grease lubrication : 23000 1PC 1 6002ZZ 08445796 4.49 SGD
Shipped after 2017-03-31
fo(15.2) 40 1 - 68 16.7 11.5 - Grease lubrication : 10000 1PC 1 6008ZZ 08445857 11.35 SGD
Shipped after 2017-03-31
fo(14.9) 35 1 - 62 15.9 10.3 - Grease lubrication : 11000 1PC 1 6007ZZ 08445841 8.78 SGD
Shipped after 2017-03-31
fo(15.6) 50 1 - 80 21.8 16.6 - Grease lubrication : 8400 1PC 1 6010ZZ 08445875 17.86 SGD
Shipped after 2017-03-31
fo(14.7) 30 1 - 55 13.2 8.25 - Grease lubrication : 13000 1PC 1 6006ZZ 08445832 7.04 SGD
Shipped after 2017-03-31
fo(13.9) 20 0.6 12 42 9.4 5.05 Double Shielded Grease lubrication (17000) 1PC 1 6004ZZ 08445814 5.19 SGD
Shipped after 2017-03-31
fo(14.4) 17 0.3 10 35 6 3.25 Double Shielded Grease lubrication (21000) 1PC 1 6003ZZ 08445805 4.60 SGD
In stock
ADD TO CART

Related Products