Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6200 ZZ

Material
High carbon-chromium bearing steel
...see all
Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease lubrication (20000) fo(13.2) 15 0.6 11 35 7.65 3.75 Double Shielded 1PC 1 6202ZZ 08445902 4.10 SGD
Shipped after 2017-02-23
Grease lubrication : 11000 fo(13.9) 30 1 - 62 19.5 11.3 - 1PC 1 6206ZZ 08445945 8.53 SGD
In stock
Grease lubrication : 8300 fo(14.0) 40 1.1 - 80 29.1 17.8 - 1PC 1 6208ZZ 08445963 14.70 SGD
Shipped after 2017-02-24
Grease lubrication : 15000 fo(13.2) 20 1 - 47 12.8 6.65 - 1PC 1 6204ZZ 08445927 5.48 SGD
Shipped after 2017-02-24
Grease lubrication : 22000 fo(12.3) 12 0.6 - 32 6.8 3.05 - 1PC 1 6201ZZ 08445893 3.63 SGD
Shipped after 2017-02-23
Grease lubrication : 13000 fo(13.9) 25 1 - 52 - 7.85 - 1PC 1 6205ZZ 08445936 6.41 SGD
In stock
Grease lubrication : 9200 fo(13.9) 35 1.1 - 72 25.7 15.4 - 1PC 1 6207ZZ 08445954 11.40 SGD
Shipped after 2017-02-24
Grease lubrication : 17000 fo(13.2) 17 0.6 - 40 9.55 4.8 - 1PC 1 6203ZZ 08445911 4.74 SGD
In stock
Grease lubrication : 7700 fo(14.0) 45 1.1 19 85 32.7 20.3 - 1PC 1 6209ZZ 08445972 18.44 SGD
Shipped after 2017-02-24
Grease lubrication : 7100 fo(14.4) 50 1.1 20 90 35.1 23.3 - 1PC 1 6210ZZ 08445981 21.45 SGD
Shipped after 2017-02-24
Grease lubrication : 24000 fo(13.2) 10 0.6 9 30 5.1 2.4 - 1PC 1 6200ZZ 08445884 3.37 SGD
In stock
ADD TO CART

Related Products