Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SH Digital Scale

4.21 (19)
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
265x250x103
Display
7-Segment LCD character height 25mm
...see all>
Product Options
ADD TO CART
Minimum Display (g) Weighing (g) Weight (kg) TKG Part TRUSCO Part Number TKG Part Number (2015) Accessories Minimum Display (kg) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Display (g) Weighing (g) Weight (kg) TKG Part TRUSCO Part Number TKG Part Number (2015) Accessories Minimum Display (kg) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - About 2.5 - 417-3333 5-0484-0905 - - 20 1pc(s) 1 SH-20K 89982392 129.99 SGD
Shipped after 2018-06-25
20 - About 2.5 4-0469-0806 417-3341 - - - 30 1pc(s) 1 SH-30K 89982401 199.99 SGD
Shipped after 2018-06-25
0.5 1000 About 1.9 - 325-6049 - Instruction manual - - 1PC 1 SH-1000 08446112 109.99 SGD
Shipped after 2018-06-25
1 2000 About 1.9 - 324-8780 - Instruction manual - - 1PC 1 SH-2000 08446121 109.99 SGD
Shipped after 2018-06-25
2 5000 About 1.9 - 324-8798 - Instruction manual - - 1PC 1 SH-5000 08446137 109.99 SGD
Shipped after 2018-06-25
5 12000 About 1.9 - 324-8771 - Instruction manual 0.005(5g) 12 1PC 1 SH-12K 08446146 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
Used to check the weight of the bundled items
5
From Japan
On 2018-05-03 18:44:17
Since the single battery is used, the battery lasts long and the display is easy to see and easy to use. It is a bit disappointing that the cord that connects to the power outlet is sold separately.
This review is about item#8446137.
Weigh the shipment's weight etc.
3
From Japan
On 2018-01-30 11:32:45
The display is easy to see and use. Batteries (single x 4) are not included with the AC adapter, so be careful.
This review is about item#8446121.
Measurement of shipment cargo
1
From Japan
On 2017-12-04 20:48:54
Although it is not used impression, I was surprised that the AC adapter is not attached at this price. I felt that I did not meet the product standards based on the purchase in Japan, not the performance. It is a frank opinion.
This review is about item#8446121.
Measure of meat
5
From Japan
On 2017-08-31 17:47:58
It is convenient as it is always earlier. I am also planning to ask next time.
This review is about item#8446137.
When making a mixture
5
From Japan
On 2017-07-20 08:53:41
The value is also worth it, the goods themselves are solid and easy to use.
This review is about item#89982392.
Weighing of vegetables such as watermelon and Chinese cabbage
4
From Japan
On 2017-07-05 20:05:50
Numerals are easy to see. It is better that the saucer is a little bigger.
This review is about item#8446146.
Measure receipt of products
4
From Japan
On 2017-05-29 10:46:54
Easy to read the scale. The weight of the bag containing the liquid is measured, but since the bag is larger than the cradle, it is good that the cradle size can be made large (wider).
This review is about item#89982392.
When painting work
4
From Japan
On 2017-04-10 20:45:32
Since digital can be set to zero for easy viewing, it is smooth and easy to handle 2 liquid materials
This review is about item#8446146.
When packing crops
4
From Japan
On 2017-01-22 15:57:08
Although there was also in the review of the other person, the digit display number is easy to see, and the satisfaction point earlier than I thought that the startup time was less than 2 seconds. Since Cospa depends on the number of years of durability, I am unknown at first use, but when I look at the place where there is a repeater, it seems to be okay?
This review is about item#8446146.
Light weight of drug
5
From Japan
On 2016-01-11 16:07:39
No problem
This review is about item#08446121.

Related Products

A&D

A&D