Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Channel brush (PRO handle)

4.60 (5)
Purpose
For taking off rust and polishing, For taking off rust and polishing
Type
PRO handle J type, PRO design J type
...see all>
Product Options
ADD TO CART
Planting (mm) Material (Brush Part) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Planting (mm) Material (Brush Part) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60, 60 wire, Wire 16, 16 1PC 1 PRO design J type wire 08039026 7.99 SGD
In stock
60, 60 PVC, Vinyl chloride 16, 16 1PC 1 PRO design J type PVC 08039035 7.99 SGD
In stock
60, 60 brass, Brass 15, 15 1PC 1 PRO design J type brass 08039053 11.99 SGD
In stock
80, 80 stainless, Stainless steel 16, 16 1PC 1 PRO design J type stainless steel 08039062 11.99 SGD
In stock
110, 110 wire, Wire 30, 30 1PC 1 PRO design JB type wire 08039071 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For cleaning cars, bikes
4
From Japan
On 2017-12-31 15:17:18
Purchase for cleaning cars, bikes. The brush seems to have a waist. Afterwards it is durable.
This review is about item#8039035.
When cleaning business stove
4
From Japan
On 2017-06-06 15:55:39
I am using it to remove stubborn koga during cleaning of business stove. It is also easy to use, easy to hold grip and no brush out.
This review is about item#8039062.
cleaning
5
From Japan
On 2016-03-03 15:11:21
I think that power is easy to put in and it is very good.
This review is about item#08039035.
Very easy to use
5
From Japan
On 2014-10-11 16:06:44
Plastic is attached to the grip and it is easy to use. I used it for rusting some threads, but it got beautiful. There was a short break in the beginning, but it soon settled down. I think that this price is not bad with brass.
This review is about item#08039053.
Chips removal in cutting work.
5
From Japan
On 2014-04-25 22:25:34
It is easy to use with its owner's hand.
This review is about item#08039035.

Related Products