Buy more than* S$200* and get FREE SHIPPING

Coolant liner (end cap)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions h (mm)
16.0
Dimensions H (phi mm)
16.0
Dimension W (mm)
17.0
Size
1/4
Length (mm)
17
...see all>
Product Options
ADD TO CART
Mass (g /package) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 230-4074 1bag(10pc) 1 CL-2E01 08285067 55.99 SGD
Shipped after 2018-05-23
5 - 230-4091 1bag 1 P-CL-2E01 08285094 7.99 SGD
In stock
ADD TO CART

Related Products