Buy more than* S$200* and get FREE SHIPPING

Coolant Liner, Connector

4.00 (2)
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Dimensions h (mm) Dimensions H (phi mm) Male Screw Size Dimension W (mm) Dimensions D (mm) Nominal Dimension Weight (g) Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions h (mm) Dimensions H (phi mm) Male Screw Size Dimension W (mm) Dimensions D (mm) Nominal Dimension Weight (g) Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 3/4PT(26.4) R3/4 40 28 2014/03/04 20 2014/03/04 - - 1PC 1 P-CL-6C01 08284604 7.99 SGD
In stock
12 1/8PT(9.7) R1/8 26 14 2014/01/04 5 2014/01/04 - - 1PC 1 P-CL-2C01 08284674 3.99 SGD
In stock
20 1/2PT(21.0) R1/2 38.5 21 41641 15 41276 - - 1PC 1 P-CL-4C02 08284595 5.99 SGD
In stock
12 1/4PT(13.2) R1/4 26 14 41643 5 41278 - - 1PC 1 P-CL-2C02 08284683 3.99 SGD
In stock
12 1/8PT(9.7) R1/8 26 14 41643 50 / bag 41278 - - 1Bag(10PC) 1 CL-2C01 08284631 22.99 SGD
In stock
12 1/4PT(13.2) R1/4 26 14 2014/01/04 50 / bag 2014/01/04 - - 1Bag(10PC) 1 CL-2C02 08284647 22.99 SGD
In stock
20 1/2PT(21.0) R1/2 38.5 21 41641 150 / bag 41641 230-3931 1-0724 1Bag(10PC) 1 CL-4C02 08284516 33.99 SGD
Shipped after 2018-01-24
16 3/8PT(16.6) R3/8 32.6 19 41706 8 41706 230-3809 1-0724 1PC 1 P-CL-3C01 08284543 4.99 SGD
In stock
20 3/8PT(16.6) R3/8 38.5 19 41641 15 41641 230-3817 1-0724 1PC 1 P-CL-4C01 08284586 5.99 SGD
In stock
16 1/2PT(21.0) R1/2 33 21 41706 8 41706 230-3957 1-0724 1PC 1 P-CL-3C02 08284552 4.99 SGD
In stock
16.0 3/8PT(16.6) R3/8 32.6 19.0 3/8 80/bag 3/8 230-3728 1-0724 1Bag(10PC) 1 CL-3C01 08284464 26.99 SGD
In stock
20.0 3/8PT(16.6) R3/8 38.5 19.0 1/2 150/bag 1/2 230-3736 1-0724 1Bag(10PC) 1 CL-4C01 08284507 31.99 SGD
In stock
26.0 3/4PT(26.4) R3/4 40.0 28.0 3/4 200/bag 3/4 230-3744 1-0724 1Bag(10PC) 1 CL-6C01 08284525 58.99 SGD
In stock
16.0 1/2PT(21.0) R1/2 33.0 21.0 3/8 80/bag 3/8 230-3922 1-0724 1Bag(10PC) 1 CL-3C02 08284473 26.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooling of NC lathe
4
From Japan
On 2017-03-24 08:40:56
In the drawing the total length is L notation, but the notation in monotalou is W. I want this to be unified with those of the manufacturer.
This review is about item#8284507.
Feed guide for thread solder
4
From Japan
On 2014-09-24 16:41:15
After a little bit hard
This review is about item#08284674.

Related Products