Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coolant Liner, Joint Pliers

3.33 (3)
Dimension h (mm)
25
Dimension W (mm)
210
Dimension H (mm)
70
Overall Length (mm)
210
Material
Aluminum die-casting
...see all>
Product Options
ADD TO CART
Dimension d (mm) Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Compatible Size Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Compatible Size Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.7 210 - - - 2014/01/02 19.7 1PC 1 P-CL-4P 08285024 94.99 SGD
In stock
13.6 270 230-4261 Connection of coolant liner 1-0719 3/8 16.6 1PC 1 P-CL-3P 08285006 85.99 SGD
In stock
23.7 260 230-4287 Connection of coolant liner 1-0719 41702 27 1PC 1 P-CL-6P 08285051 109.99 SGD
In stock
9.7 260 - - - 41278 12.8 1PC 1 P-CL-2P 08285103 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use it for coolant liner connection.
5
From Japan
On 2017-06-23 19:05:12
I bought it here because it was not useful at all using inexpensive competitor's products. I should have chosen this from the beginning. . . . W
This review is about item#8285103.
Preparation of feed guide for thread solder
3
From Japan
On 2014-09-24 16:42:27
no problem.
This review is about item#08285103.
Liner tip replacement
2
From Japan
On 2014-07-18 13:41:13
When detaching the joint is disengaged from the pliers. Because we need considerable power, it seems like a mechanism that can be used for women · · · · · · · · · · · · · · · · · · · · · · · · · · · · · It would be better to improve to a shape that is hard to come off (such as gouging the shape of the joint). It was good that it was inexpensive because it was not frequently used. It is too expensive for several times.
This review is about item#08285103.

Related Products