Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coolant-liner (1 / 4 swivel nozzle)

3.00 (1)
Nozzle Width (mm)
41
...see all>
Product Options
ADD TO CART
Dimensions H (phi mm) Dimension h (mm) Dimension W (mm) Nozzle Diameter Dimensions D (mm) Weight (g) Size 2014 TRUSCO Published Page Material TRUSCO Part Number Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H (phi mm) Dimension h (mm) Dimension W (mm) Nozzle Diameter Dimensions D (mm) Weight (g) Size 2014 TRUSCO Published Page Material TRUSCO Part Number Dimensions N (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 41 46 2014/01/16 5 100 2014/01/04 - Polyacetal - 1/16inch (1.6) (hole number 16) 1Bag(10PC) 1 CL-2N12 08284071 109.99 SGD
In stock
16 41 46 1/32 5 - 41643 1-0722 - 230-4431 1/32inch (0.8) (hole number 16) 1Bag(10PC) 1 CL-2N11 08284227 109.99 SGD
In stock
16.0 41.0 46.0 1/16 5.0 - 1/4 - - 230-4465 1/16inch(1.6)(16 holes) 1PC 1 P-CL-2N12 08284141 12.99 SGD
In stock
16.0 41.0 46.0 1/32 5.0 - 1/4 - - 230-4457 1/32inch(0.8)(16 holes) 1PC 1 P-CL-2N11 08284263 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2015-06-29 14:49:34
NG
This review is about item#08284141.

Related Products