Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coolant Liner, Flat Nozzle

Nozzle Width
10mm
Dimensions H (phi mm)
16
Dimension h (mm)
3/8(9.6)
Dimensions H1 (mm)
12
Dimensions h1 (mm)
7.5
Dimension W (mm)
30
Dimensions D (mm)
5
Dimension d (mm)
1.6
Dimensions L (mm)
30
...see all>
Product Options
ADD TO CART
Size Material TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014/01/04 - - - - 1PC 1 P-CL-2N13 08284272 5.99 SGD
Shipped after 2018-06-25
41643 Polyacetal 230-4295 1-0722 50 1Bag(10PC) 1 CL-2N13 08284236 36.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products