Buy more than* S$200* and get FREE SHIPPING

Center drill type 1

4.33 (3)
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Shell Diameter D (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter d (mm) Flute Length l (mm) Overall Length L (mm) Shank Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shell Diameter D (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter d (mm) Flute Length l (mm) Overall Length L (mm) Shank Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 +/-0.05 0 to -0.014 0.4 0.5 31 3 High-speed steel (SKH51) 1PC 1 CD0.4 08446374 31.99 SGD
Shipped after 2018-05-31
3.5 - - 0.6 0.7 36 3.5 High-speed steel (SKH51) 1PC 1 CD0.6 08446392 21.99 SGD
Shipped after 2018-05-31
3.5 - - 0.7 0.9 36 3.5 High-speed steel (SKH51) 1PC 1 CD0.7 08446401 19.99 SGD
Shipped after 2018-05-31
4 - - 0.8 1 36 4 High-speed steel (SKH51) 1PC 1 CD0.8 08446417 13.99 SGD
Shipped after 2018-05-31
- - - 8 10.4 100 - High-speed steel (SKH51) 1PC 1 CD8.0 08446566 99.99 SGD
Shipped after 2018-05-31
22 - - - 15.7 110 22 High-speed steel (SKH51) 1PC 1 V5.5-SS6 (Yellow) 08446584 149.99 SGD
Shipped after 2018-05-31
5 +/-0.05 0 to -0.018 1.2 1.6 42 5 High-speed steel (SKH51) 1PC 1 CD1.2 08446444 10.99 SGD
Shipped after 2018-05-31
- - - - 13.1 100 - High-speed steel (SKH51) 1PC 1 CD10.0 08446575 96.99 SGD
Shipped after 2018-05-31
3 +/-0.05 0 to -0.014 0.3 0.4 31 3 High-speed steel (SKH51) 1PC 1 CD0.3 08446365 38.99 SGD
Shipped after 2018-05-31
3 +/-0.05 0 to -0.014 0.5 0.6 31 3 High-speed steel (SKH51) 1PC 1 CD0.5 08446383 20.99 SGD
In stock
25 - - - 15.7 120 25 High-speed steel (SKH51) 1PC 1 V5.5-8 (RAV5.5-8) (Yellow) 08446593 239.99 SGD
Shipped after 2018-05-31
- - - 6 7.8 90 - High-speed steel (SKH51) 1PC 1 V5.5-S6 (Yellow) 08446541 69.99 SGD
Shipped after 2018-05-31
- +/-0.12 0 to -0.027 5 6.6 69 - High-speed steel (SKH51) 1PC 1 V5.5-6 (RAV5.5-6) (Yellow) 08446532 35.99 SGD
Shipped after 2018-05-31
4 - - 0.9 1.1 36 4 High-speed steel (SKH51) 1PC 1 CD0.9 08446426 14.99 SGD
Shipped after 2018-05-31
11 - - 4 5.2 69 11 High-speed steel (SKH51) 1PC 1 V5.5-S5 (Yellow) 08446514 27.99 SGD
In stock
7.7 +/-0.08 0 to -0.022 2.5 3.2 57 7.7 High-speed steel (SKH51) 1PC 1 CD2.5 08446471 12.99 SGD
In stock
4 +/- 0.05 0 - -0.018 1 1.3 36 4 High-speed-steel steel (SKH51) 1PC 1 CD1.0 08446435 11.99 SGD
In stock
5 +/- 0.05 0 - -0.018 1.5 2 42 5 High-speed-steel steel (SKH51) 1PC 1 CD1.5 08446453 9.99 SGD
In stock
6 +/-0.08 0 - -0.018 2 2.6 47 6 High speed steel (SKH51) 1PC 1 CD2.0 08446462 10.99 SGD
In stock
7.7 - - 3 3.9 57 7.7 High speed steel (SKH51) 1PC 1 CD3.0x7.7 08446487 12.99 SGD
In stock
8 +/-0.08 0 - -0.022 3 3.9 53 8 High speed steel (SKH51) 1PC 1 CD3.0x8 08446496 13.99 SGD
In stock
10 +/-0.08 0 - -0.022 4 5.2 69 10 High speed steel (SKH51) 1PC 1 CD4.0x10 08446505 26.99 SGD
In stock
11 +/-0.12 0 - -0.027 5 6.6 69 11 High speed steel (SKH51) 1PC 1 CD5.0x11 08446523 27.99 SGD
Shipped after 2018-05-31
18 - - 6 7.8 95 18 High speed steel (SKH51) 1PC 1 CD6.0x18 08446557 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Center drilling
3
From Japan
On 2015-09-06 13:38:16
Since there is no indication of the thinning shape, I do not know which processing material is suitable for it
This review is about item#08446505.
Machining center drilling
5
From Japan
On 2015-04-20 19:00:26
I am using it because the shank is 8 mm. There is no problem in particular. I regularly exchange it.
This review is about item#08446496.
Open for rolling center acceptance of shaft turning machining
5
From Japan
On 2014-06-05 16:58:41
I think that the lifespan is longer than the no-brand product.
This review is about item#08446471.

Related Products