Buy more than* S$200* and get FREE SHIPPING

Center drill type 1 90 °

3.00 (2)
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Material Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Shell Diameter D (mm) Blade Diameter d (mm) Flute Length l (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Material Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Shell Diameter D (mm) Blade Diameter d (mm) Flute Length l (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- High-speed steel (SKH51) - - - 5 6.6 69 1PC 1 V5.5-12 (Yellow) 08446767 37.99 SGD
Shipped after 2018-01-29
- High-speed steel (SKH51) - - - 4 5.2 69 1PC 1 V5.5-SS8 (Yellow) 08446742 34.99 SGD
Shipped after 2018-01-29
3 High-speed steel (SKH51) - - 3 0.3 0.4 31 1PC 1 90CD0.3 08446602 36.99 SGD
Shipped after 2018-01-29
3 High-speed steel (SKH51) - - 3 0.4 0.5 31 1PC 1 90CD0.4 08446611 32.99 SGD
Shipped after 2018-01-29
- High-speed steel (SKH51) +/-0.12 0 to -0.027 - 5 6.6 69 1PC 1 V5.5-14 (Yellow) 08446776 41.99 SGD
In stock
- High-speed steel (SKH51) - - - 4 5.2 69 1PC 1 V5.5-10 (RAV5.5-10) (Yellow) 08446751 37.99 SGD
Shipped after 2018-01-29
- High-speed steel (SKH51) - - - 8 10.4 100 1PC 1 90CD8.0 08446794 129.99 SGD
Shipped after 2018-01-29
7.7 High-speed steel (SKH51) - - 7.7 2.5 3.2 57 1PC 1 90CD2.5 08446715 15.99 SGD
Shipped after 2018-01-29
- High-speed steel (SKH51) - - - 6 7.8 95 1PC 1 90CD6.0 08446785 119.99 SGD
Shipped after 2018-01-29
3 High-speed steel (SKH51) - - 3 0.5 0.6 31 1PC 1 90CD0.5 08446627 27.99 SGD
Shipped after 2018-01-29
3.5 High-speed steel (SKH51) - - 3.5 0.7 0.9 36 1PC 1 90CD0.7 08446645 22.99 SGD
Shipped after 2018-01-29
4 High-speed steel (SKH51) +/-0.05 0 to -0.018 4 0.8 1 36 1PC 1 90CD0.8 08446654 24.99 SGD
Shipped after 2018-01-29
4 High-speed steel (SKH51) - - 4 0.9 1.1 36 1PC 1 90CD0.9 08446663 18.99 SGD
Shipped after 2018-01-29
3.5 High-speed steel (SKH51) - - 3.5 0.6 0.7 36 1PC 1 90CD0.6 08446636 25.99 SGD
Shipped after 2018-01-29
4 High-speed steel (SKH51) - - 4 1 1.3 36 1PC 1 90CD1.0 08446672 17.99 SGD
Shipped after 2018-01-29
5 High-speed steel (SKH51) +/-0.05 0 to -0.018 5 1.2 1.6 42 1PC 1 90CD1.2 08446681 15.99 SGD
Shipped after 2018-01-29
5 High-speed steel (SKH51) +/-0.05 0 to -0.018 5 1.5 2 42 1PC 1 90CD1.5 08446697 13.99 SGD
Shipped after 2018-01-29
- High-speed steel (SKH51) - - - - 13.1 100 1PC 1 90CD10.0 08446803 129.99 SGD
Shipped after 2018-01-29
8 High-speed steel (SKH51) +/-0.08 0 to -0.022 8 3 3.9 53 1PC 1 V5.5-S8 (Yellow) 08446733 16.99 SGD
In stock
6 High speed steel (SKH51) +/-0.08 0 - -0.018 6 2 2.6 47 1PC 1 90CD2.0 08446706 12.99 SGD
In stock
7.7 High-speed-steel steel (SKH51) - - 7.7 3 3.9 57 1PC 1 90CD3.0x7.7 08446724 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lathe work and drilled holes
1
From Japan
On 2015-07-06 06:10:46
The larger body part is easier to pinch with the chuck.
This review is about item#08446654.
Pre-drilling before using Holso
5
From Japan
On 2014-11-09 20:34:38
It was easy to use and I like it.
This review is about item#08446706.

Related Products