Buy more than* S$200* and get FREE SHIPPING

Assembly Electrostatic Gloves

Quantity (Pair)
10
Model Number
MX118
...see all>
Product Options
ADD TO CART
TGK Product Number Type Finger Wedge Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Functions Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Type Finger Wedge Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Functions Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
859-25-05-08 Gusset - 18 7.8 24 - M 94% polyester / Luana & reg; 6% 1Bag(10Pair) 1 MX118 03009395 63.99 SGD
Shipped after 2018-01-22
859-25-05-09 - - 19 8.1 24.5 - L - 1bag(10pair) 1 MX118 03009404 63.99 SGD
Shipped after 2018-01-22
859-25-05-07 - Gusset 17 7.5 23 Electrostatic S 94% polyester / Luana & reg; 6% 1bag(10pair) 1 MX118 03009386 63.99 SGD
Shipped after 2018-01-29
859-25-05-10 - Gusset 20 8.4 25 Electrostatic LL 94% polyester / Luana & reg; 6% 1bag(10pair) 1 MX118 03009413 63.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products