Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Fluorescent Work Light

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Current (A)
0.5
Installation Location
Indoor and outdoor
Power Cord (m)
About 2.8
Rated Lamp Power (W)
32
Dimensions (Width W x Depth D x Height H) (mm)
245x250x370
Power
AC100V 50/60HZ
Weight (kg)
2
Compatible
Lamp: FL-32SP
Accessories
X3 pieces spiral fluorescent lamp 32W, optional clamp for pole mounting screws, optional clamp for pole mounting washer
Application
In night work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FWL-32 08447056 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lock installation, exchange, repair etc.
4
From Japan
On 2013-07-11 10:47:57
Replace from halogen bulb type. The brightness is inferior to the halogen bulb. Because the power consumption is low, you do not mind using outlets from customers. Although it may have a little more brightness, it is almost a passing item.
This review is about item#08447056.
Countermeasures against Drobot in Material Shelter. Assistance of nighttime lighting of security cameras. Outdoor wall mounting.
4
From Japan
On 2011-05-03 01:58:52
① Good point → "Brighter" than I thought. This was very grateful. → I was able to fix "decent" for the price. ② There was not good → Directivity was strong, it was "oriented camera oriented". With a PTZ camera or the like, just a little "head swinging" was applied, light did not reach. A bright place is "too narrow"!
This review is about item#08447056.
Night Fishing
5
From Japan
On 2009-11-30 15:10:53
It is pretty bright, the price is cheap, I use it through the inverter from the battery, but the power consumption is also good less. There is no light collecting property and it is diffusion type.
This review is about item#08447056.

Related Products