Buy more than* S$200* and get FREE SHIPPING

Safety work gloves (Kevlar) Mac mate KV

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cut Resistance
EU cut level 5
Gauge Number
7
Around Palms (cm)
22.5
Middle Finger Length (cm)
7.5
Overall Length (cm)
30
Functions
耐切 wounds
Size
free
Material
Kevlar (R) 100% fiber, palm: natural Gomutipingu machining
TGK Product Number
859-87-18-17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(12pair) 1 MT963 06675995 329.90 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products

Max

Max