Buy more than* S$200* and get FREE SHIPPING

LED Signal Lights

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP65
Interface
Open collector
Light Source
LED
Outer Diameter (phi mm)
50
Standard
CE marking, UL standard
Type
Lighting
Weight (g)
44+/-10%
Material
Globe: polycarbonate lenses
...see all>
Product Options
ADD TO CART
Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 Blue 1PC 1 LU5-E-B 08533147 29.99 SGD
In stock
0.5 Green 1PC 1 LU5-E-G 08533131 -
Discontinued
[x]
1.1 Red 1PC 1 LU5-E-R 08533113 -
Discontinued
[x]
1.1 Yellow 1PC 1 LU5-E-Y 08533122 -
Discontinued
[x]
0.4 White 1PC 1 LU5-E-C 08533156 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Monitoring operation condition of automatic washing machine
5
From Japan
On 2016-11-22 18:22:33
Easy is the best because it is a necessary amount for one-touch assembly.
This review is about item#8533113.
Automatic cleaning machine monitoring
5
From Japan
On 2016-11-04 15:49:35
It was easy to handle and was a very good product.
This review is about item#8533131.

Related Products