Buy more than* S$200* and get FREE SHIPPING

Stretch Film 25 micron

4.75 (4)
Tear Strength (kg/cm)
40/250
Average Breaking Strength (N)(kg /mm2)
5.5/3.5
Fracture Elongation (%)
430/900
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
25
Length (m)
300
Material
Polyethylene
...see all
Product Options
ADD TO CART
Weight (g/pc) Color Width (mm) Adhesive Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Color Width (mm) Adhesive Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3850 Transparency 500 g / 100mm: 8.0 1Box(6Roll) 1 500Wx300M 08458965 116.15 SGD
In stock
2310 Transparent 300 g/100mm:8.0 1Box(6Roll) 1 300Wx300M 08458974 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packing work after placing the rose parts to the pallet
4
From Japan
On 2015-04-14 16:03:33
Strength, you can use without any complaints to the normal packing work is sufficient to both tacky. Then repeat.
This review is about item#08458965.
Packing of steel
5
From Japan
On 2014-07-18 11:47:00
Other manufacturers were also used in the same 25μ, but this wrap is also popular from the strong and factory. But it will be saved and get a little more cheaper price.
This review is about item#08458965.
Collapse prevention of palette of luggage
5
From Japan
On 2013-02-15 16:22:11
This size is just right be longer.
This review is about item#08458974.
Packaging, used for the wrapping of the exhibit
5
From Japan
On 2009-11-27 00:15:20
High transparency as compared with other goods, there is also sticky, may be broken when the cut
This review is about item#08458965.

Related Products