Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clip Lights

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
2.1
Specification
With intermediate switch
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Connector Weight (g) Color Dimension (mm) Accessories Shade Dimensions (mm) Clip Width (mm) Lamp Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Connector Weight (g) Color Dimension (mm) Accessories Shade Dimensions (mm) Clip Width (mm) Lamp Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110x110x50 E17 Body: About 315 Pearl white Depth: 113 Clip: width 48 / depth 80 Mini lamp 40W phi70 Clamping part: 10-30 Mini lamp 40W 40 1PC 1 CR40LPW 35697812 -
Discontinued
[x]
180x160x65 E26 The main body: about 510 Silver 65 ? Depth 105 Width: Depth: 175 clip Refuranpu 100/110V 100W phi105 15-35: section added Refuranpu 100/110V 100W 100 1PC 1 CR100SV 08447966 -
Discontinued
[x]
180x160x65 E26 The main body: about 510 Black 65 ? Depth 105 Width: Depth: 175 clip Refuranpu 100/110V 100W phi105 15-35: section added Refuranpu 100/110V 100W 100 1PC 1 CR100K 08474611 -
Discontinued
[x]
110x110x50 E17 Body: About 315 Black Depth: 113 Clip: width 48, depth 80 Mini lamp 40W phi70 Clamping part: 10-30 Mini lamp 40W 40 1PC 1 CR40 08447941 -
Discontinued
[x]
110x110x50 E17 Body: 248 Chrome 48 Depth 80 Width: Depth: 113 clip Lev mini lamp 40W phi64 10-30: section added Lev mini lamp 40W 40 1PC 1 CR12CH 08447975 -
Discontinued
[x]
110x110x50 E17 Body: About 315 Silver Depth: 113 Clip: width 48, depth 80 Mini lamp 40W phi70 Clamping part: 10-30 Mini lamp 40W 40 1PC 1 CR40SV 08447957 -
Discontinued
[x]
110x110x50 E17 Body: 248 Pearl White 48 Depth 80 Width: Depth: 113 clip Lev mini lamp 40W phi64 10-30: section added Lev mini lamp 40W 40 1PC 1 CR12LPW 08447984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used only for a short time to illuminate the blind spot of night lighting in the hallway.
5
From Japan
On 2015-04-28 19:39:12
I am satisfied with cheap and reasonable brightness.
This review is about item#35697812.
When you have a dark hand, hit the pinpoint.
5
From Japan
On 2015-01-28 14:39:51
The clip is pretty strong, the clamping force is strong, the angle is also changed, it is a very good product.
This review is about item#08447984.
To illuminate hands
2
From Japan
On 2014-12-16 13:29:01
It is a 40 W bulb, but it was darker than I thought. Since correspondence was 40 W, I bought a 40 W bulb again at a mass merchandise store in the neighborhood.
This review is about item#08447957.
Table spot light for yakiniku restaurant
5
From Japan
On 2013-12-18 13:17:39
A little smaller and LED] I want products of specifications
This review is about item#08447941.
Light up of product shooting
5
From Japan
On 2009-01-10 01:46:31
It was more compact than I thought, but it is pretty bright and perfect for shooting. A very beautiful picture was taken. I think that I will order additional items.
This review is about item#08447941.

Related Products