Buy more than* S$200* and get FREE SHIPPING

Straight long drill (LSD)

4.45 (29)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 5.1 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.1x200 08449262 28.99 SGD
Shipped after 2018-05-29
130 4.9 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.9x300 08449183 32.99 SGD
Shipped after 2018-05-31
150 4.8 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD4.8x400 08449147 65.99 SGD
Shipped after 2018-05-29
75 4.8 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.8x150 08449104 18.99 SGD
In stock
130 4.6 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.6x300 08449034 48.99 SGD
Shipped after 2018-05-31
75 4.6 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.6x150 08449007 18.99 SGD
Shipped after 2018-05-30
120 4.4 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.4x250 08448946 24.99 SGD
Shipped after 2018-05-31
100 4.3 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.3x200 08448894 19.99 SGD
Shipped after 2018-05-30
60 2.3 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.3x150 08448291 11.99 SGD
In stock
250 13 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD13.0x500 08452096 299.99 SGD
Shipped after 2018-05-30
300 12.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD12.5x600 08451974 309.99 SGD
Shipped after 2018-05-31
300 12 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD12.0x600 08451843 309.99 SGD
Shipped after 2018-05-31
150 12 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.0x300 08451816 87.99 SGD
In stock
120 11.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.9x250 08451782 92.99 SGD
Shipped after 2018-05-31
150 11.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.5x300 08451685 83.99 SGD
Shipped after 2018-05-30
150 11.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.3x300 08451642 97.99 SGD
Shipped after 2018-05-31
120 10.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.7x250 08451484 79.99 SGD
Shipped after 2018-05-31
150 10.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.3x300 08451371 83.99 SGD
Shipped after 2018-05-30
40 1.1 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.1x100 08448054 13.99 SGD
In stock
100 5.3 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.3x150 08449357 24.99 SGD
Shipped after 2018-05-30
150 5.2 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.2x400 08449341 119.99 SGD
Shipped after 2018-05-29
100 5.1 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.1x150 08449253 21.99 SGD
In stock
120 4.7 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.7x250 08449077 26.99 SGD
Shipped after 2018-05-31
75 4.7 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.7x150 08449052 20.99 SGD
Shipped after 2018-05-30
75 4.4 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.4x150 08448921 17.99 SGD
Shipped after 2018-05-30
75 3.9 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.9x150 08448727 15.99 SGD
Shipped after 2018-05-30
100 3.6 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.6x200 08448614 24.99 SGD
Shipped after 2018-05-30
75 2.8 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.8x150 08448422 12.99 SGD
In stock
150 12.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.8x300 08452035 129.99 SGD
Shipped after 2018-05-31
150 12.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.6x300 08451992 129.99 SGD
Shipped after 2018-05-31
200 12 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD12.0x400 08451825 179.99 SGD
Shipped after 2018-05-30
150 11.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.7x300 08451755 109.99 SGD
Shipped after 2018-05-31
200 11.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD11.5x400 08451694 129.99 SGD
Shipped after 2018-05-31
250 10.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD10.5x500 08451441 169.99 SGD
Shipped after 2018-05-30
250 10 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD10.0x500 08451274 209.99 SGD
Shipped after 2018-05-30
100 5.4 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.4x200 08449411 26.99 SGD
Shipped after 2018-05-31
120 5.3 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.3x250 08449375 28.99 SGD
Shipped after 2018-05-29
130 5.1 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.1x300 08449287 35.99 SGD
Shipped after 2018-05-29
120 5.1 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.1x250 08449271 31.99 SGD
Shipped after 2018-05-29
100 4.7 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.7x200 08449061 22.99 SGD
Shipped after 2018-05-31
150 4.6 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD4.6x400 08449043 109.99 SGD
Shipped after 2018-05-30
120 4.5 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.5x250 08448982 25.99 SGD
In stock
75 4.5 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.5x150 08448964 15.99 SGD
In stock
100 3.9 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.9x200 08448736 24.99 SGD
Shipped after 2018-05-29
100 3.7 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.7x200 08448657 24.99 SGD
Shipped after 2018-05-30
75 3.1 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.1x150 08448501 13.99 SGD
In stock
100 2.8 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD2.8x200 08448431 15.99 SGD
In stock
75 2.6 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.6x150 08448361 14.99 SGD
Shipped after 2018-05-30
40 2.3 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.3x100 08448282 9.99 SGD
Shipped after 2018-05-29
120 12.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.7x250 08452001 109.99 SGD
Shipped after 2018-05-31
200 12.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD12.5x400 08451956 139.99 SGD
Shipped after 2018-05-31
120 12.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.3x250 08451895 97.99 SGD
Shipped after 2018-05-31
150 12.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.2x300 08451886 119.99 SGD
Shipped after 2018-05-31
120 12.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.2x250 08451877 97.99 SGD
Shipped after 2018-05-31
150 11.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.8x300 08451773 109.99 SGD
Shipped after 2018-05-31
150 11.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.4x300 08451667 97.99 SGD
Shipped after 2018-05-31
120 11.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.2x250 08451615 85.99 SGD
Shipped after 2018-05-31
150 11.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.1x300 08451606 97.99 SGD
Shipped after 2018-05-31
120 11.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.1x250 08451597 85.99 SGD
Shipped after 2018-05-31
150 11 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.0x300 08451554 93.99 SGD
Shipped after 2018-05-30
120 11 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.0x250 08451545 66.99 SGD
Shipped after 2018-05-30
35 1.9 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.9x75 08448203 9.99 SGD
Shipped after 2018-05-30
35 1.8 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.8x75 08448185 8.99 SGD
In stock
40 1.4 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.4x100 08448115 14.99 SGD
In stock
120 5.4 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.4x250 08449427 35.99 SGD
Shipped after 2018-05-31
130 4.8 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.8x300 08449131 48.99 SGD
Shipped after 2018-05-29
120 3.7 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD3.7x250 08448666 21.99 SGD
Shipped after 2018-05-29
50 2.8 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.8x100 08448413 11.99 SGD
Shipped after 2018-05-30
100 2.7 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD2.7x200 08448404 17.99 SGD
In stock
50 2.7 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.7x100 08448386 10.99 SGD
Shipped after 2018-05-30
250 12.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD12.5x500 08451965 299.99 SGD
Shipped after 2018-05-31
120 11.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.5x250 08451676 76.99 SGD
Shipped after 2018-05-31
150 10.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.9x300 08451536 90.99 SGD
Shipped after 2018-05-31
150 10.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.8x300 08451511 90.99 SGD
Shipped after 2018-05-31
120 10.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.1x250 08451301 71.99 SGD
Shipped after 2018-05-31
100 10.1 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD10.1x200 08451292 63.99 SGD
Shipped after 2018-05-31
35 1.7 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.7x75 08448167 8.99 SGD
Shipped after 2018-05-31
40 1.7 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.7x100 08448176 10.99 SGD
In stock
150 4.9 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD4.9x400 08449192 65.99 SGD
Shipped after 2018-05-29
120 4.9 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.9x250 08449174 26.99 SGD
Shipped after 2018-05-31
100 4.6 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.6x200 08449016 25.99 SGD
Shipped after 2018-05-31
100 4.4 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.4x200 08448937 21.99 SGD
Shipped after 2018-05-30
120 4.3 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.3x300 08448912 45.99 SGD
Shipped after 2018-05-29
120 4.3 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.3x250 08448903 29.99 SGD
Shipped after 2018-05-30
120 4.2 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.2x300 08448876 34.99 SGD
Shipped after 2018-05-30
75 4.1 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.1x150 08448806 16.99 SGD
In stock
120 3.7 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD3.7x300 08448675 40.99 SGD
Shipped after 2018-05-31
75 3.6 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.6x150 08448605 15.99 SGD
Shipped after 2018-05-30
100 3.1 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.1x200 08448517 16.99 SGD
In stock
75 2.9 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.9x150 08448456 14.99 SGD
Shipped after 2018-05-30
50 2.9 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.9x100 08448447 13.99 SGD
Shipped after 2018-05-30
75 2.7 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.7x150 08448395 12.99 SGD
Shipped after 2018-05-30
50 2.6 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.6x100 08448352 10.99 SGD
Shipped after 2018-05-30
150 13 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD13.0x300 08452071 98.99 SGD
In stock
150 12.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.7x300 08452017 129.99 SGD
Shipped after 2018-05-31
250 12 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD12.0x500 08451834 219.99 SGD
Shipped after 2018-05-31
150 11.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.9x300 08451791 109.99 SGD
Shipped after 2018-05-31
120 11.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.7x250 08451746 92.99 SGD
Shipped after 2018-05-31
120 11.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.6x250 08451721 92.99 SGD
Shipped after 2018-05-31
120 10.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.8x250 08451502 79.99 SGD
Shipped after 2018-05-30
150 10.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.7x300 08451493 90.99 SGD
Shipped after 2018-05-31
200 10.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD10.5x400 08451432 129.99 SGD
Shipped after 2018-05-31
150 10.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.4x300 08451405 83.99 SGD
Shipped after 2018-05-31
120 10.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.2x250 08451335 71.99 SGD
Shipped after 2018-05-31
150 5.1 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.1x400 08449296 69.99 SGD
Shipped after 2018-05-31
75 4.9 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.9x150 08449156 19.99 SGD
Shipped after 2018-05-30
120 4.8 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.8x250 08449122 26.99 SGD
Shipped after 2018-05-30
120 3.8 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD3.8x250 08448702 20.99 SGD
Shipped after 2018-05-30
60 2.2 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.2x150 08448273 11.99 SGD
In stock
200 13 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD13.0x400 08452087 159.99 SGD
Shipped after 2018-05-31
120 13 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD13.0x250 08452062 85.99 SGD
In stock
150 12.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.9x300 08452053 129.99 SGD
Shipped after 2018-05-31
120 12.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.9x250 08452044 109.99 SGD
Shipped after 2018-05-31
120 12.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.4x250 08451913 97.99 SGD
Shipped after 2018-05-31
150 12.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.3x300 08451904 119.99 SGD
Shipped after 2018-05-31
120 12.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.1x250 08451852 97.99 SGD
Shipped after 2018-05-31
250 11.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD11.5x500 08451703 219.99 SGD
Shipped after 2018-05-31
120 11.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.4x250 08451651 85.99 SGD
Shipped after 2018-05-31
150 11.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.2x300 08451624 97.99 SGD
Shipped after 2018-05-31
300 11 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD11.0x600 08451581 269.99 SGD
Shipped after 2018-05-31
200 11 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD11.0x400 08451563 129.99 SGD
Shipped after 2018-05-31
120 10.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.9x250 08451527 84.99 SGD
Shipped after 2018-05-31
150 10.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.5x300 08451423 75.99 SGD
In stock
120 10.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.4x250 08451396 71.99 SGD
Shipped after 2018-05-31
100 10.2 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD10.2x200 08451326 69.99 SGD
Shipped after 2018-05-31
150 10.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.1x300 08451317 83.99 SGD
Shipped after 2018-05-31
35 1.4 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.4x75 08448106 10.99 SGD
Shipped after 2018-05-30
35 1.1 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.1x75 08448045 10.99 SGD
In stock
130 5.2 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.2x300 08449332 35.99 SGD
Shipped after 2018-05-31
100 4.8 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.8x200 08449113 23.99 SGD
Shipped after 2018-05-31
120 4.6 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.6x250 08449025 26.99 SGD
Shipped after 2018-05-31
120 4.5 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.5x300 08448991 24.99 SGD
Shipped after 2018-05-30
100 4.1 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.1x200 08448815 24.99 SGD
Shipped after 2018-05-30
120 3.9 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD3.9x300 08448754 25.99 SGD
Shipped after 2018-05-30
120 3.9 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD3.9x250 08448745 21.99 SGD
Shipped after 2018-05-31
120 3.8 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD3.8x300 08448711 25.99 SGD
Shipped after 2018-05-29
75 3.7 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.7x150 08448641 16.99 SGD
Shipped after 2018-05-30
120 12.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.8x250 08452026 109.99 SGD
Shipped after 2018-05-31
300 11.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD11.5x600 08451712 279.99 SGD
Shipped after 2018-05-31
250 11 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD11.0x500 08451572 189.99 SGD
Shipped after 2018-05-31
150 10.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.6x300 08451475 90.99 SGD
Shipped after 2018-05-31
120 10.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.6x250 08451466 79.99 SGD
Shipped after 2018-05-31
300 10.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD10.5x600 08451457 239.99 SGD
Shipped after 2018-05-31
100 5.4 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.4x150 08449402 21.99 SGD
Shipped after 2018-05-30
150 5.3 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.3x400 08449393 69.99 SGD
Shipped after 2018-05-31
130 5.3 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.3x300 08449384 35.99 SGD
Shipped after 2018-05-29
100 5.3 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.3x200 08449366 28.99 SGD
Shipped after 2018-05-29
100 4.9 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.9x200 08449165 22.99 SGD
Shipped after 2018-05-31
150 4.7 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD4.7x400 08449095 65.99 SGD
Shipped after 2018-05-31
130 4.7 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.7x300 08449086 32.99 SGD
Shipped after 2018-05-31
120 4.4 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.4x300 08448955 28.99 SGD
Shipped after 2018-05-30
120 4.2 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.2x250 08448867 29.99 SGD
In stock
120 4.1 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.1x300 08448833 34.99 SGD
Shipped after 2018-05-29
120 4.1 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.1x250 08448824 24.99 SGD
Shipped after 2018-05-31
100 3.8 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.8x200 08448693 19.99 SGD
Shipped after 2018-05-29
120 3.6 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD3.6x250 08448623 87.99 SGD
Shipped after 2018-05-30
60 2.1 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.1x150 08448255 11.99 SGD
In stock
300 13 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD13.0x600 08452105 309.99 SGD
Shipped after 2018-05-30
120 12.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.6x250 08451983 109.99 SGD
Shipped after 2018-05-31
150 12.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.5x300 08451947 109.99 SGD
Shipped after 2018-05-30
120 12.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.5x250 08451931 81.99 SGD
In stock
150 12.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.4x300 08451922 119.99 SGD
Shipped after 2018-05-31
150 12.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD12.1x300 08451861 119.99 SGD
Shipped after 2018-05-31
120 11.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.8x250 08451764 92.99 SGD
Shipped after 2018-05-31
150 11.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD11.6x300 08451737 109.99 SGD
Shipped after 2018-05-31
120 11.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD11.3x250 08451633 85.99 SGD
Shipped after 2018-05-31
100 10.4 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD10.4x200 08451387 63.99 SGD
Shipped after 2018-05-31
120 10.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.3x250 08451362 71.99 SGD
Shipped after 2018-05-31
100 10.3 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD10.3x200 08451353 63.99 SGD
Shipped after 2018-05-30
150 10.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.2x300 08451344 83.99 SGD
Shipped after 2018-05-31
35 1.6 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.6x75 08448142 8.99 SGD
In stock
100 9.2 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.2x200 08450967 59.99 SGD
Shipped after 2018-05-30
150 8.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.9x300 08450863 63.99 SGD
Shipped after 2018-05-31
150 8.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.2x300 08450626 64.99 SGD
Shipped after 2018-05-29
100 8.2 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.2x200 08450601 45.99 SGD
Shipped after 2018-06-01
200 8 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD8.0x400 08450547 129.99 SGD
Shipped after 2018-05-30
150 7.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.7x300 08450443 52.99 SGD
Shipped after 2018-05-31
100 7.4 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.4x200 08450303 37.99 SGD
Shipped after 2018-05-29
120 7.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.2x250 08450251 43.99 SGD
Shipped after 2018-05-30
150 7.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.1x300 08450233 48.99 SGD
Shipped after 2018-05-31
200 7 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD7.0x400 08450181 109.99 SGD
Shipped after 2018-05-30
150 6.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.6x300 08450057 53.99 SGD
Shipped after 2018-05-29
200 6.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD6.5x600 08450023 149.99 SGD
Shipped after 2018-05-30
100 6.5 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.5x200 08449971 25.99 SGD
In stock
100 6.1 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.1x200 08449822 31.99 SGD
Shipped after 2018-05-30
100 6.1 S-shaped thinning 150 HSS (high speed steel) HSS 1PC 1 LSD6.1x150 08449813 23.99 SGD
In stock
180 5.9 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.9x400 08449725 81.99 SGD
Shipped after 2018-05-29
150 5.6 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.6x300 08449533 38.99 SGD
Shipped after 2018-05-31
120 5.5 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.5x250 08449472 29.99 SGD
In stock
150 9.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.8x300 08451195 71.99 SGD
Shipped after 2018-05-31
150 9.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.7x300 08451161 71.99 SGD
Shipped after 2018-05-30
200 9.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD9.5x400 08451082 109.99 SGD
Shipped after 2018-05-29
150 9.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.5x300 08451073 58.99 SGD
Shipped after 2018-05-29
100 9.5 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.5x200 08451055 46.99 SGD
In stock
150 9.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.4x300 08451046 68.99 SGD
Shipped after 2018-05-29
100 9.1 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.1x200 08450933 54.99 SGD
Shipped after 2018-05-31
200 9 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD9.0x600 08450924 219.99 SGD
Shipped after 2018-05-31
150 9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.0x300 08450897 57.99 SGD
In stock
120 8.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.9x250 08450854 57.99 SGD
Shipped after 2018-05-30
100 8.7 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.7x200 08450784 51.99 SGD
Shipped after 2018-05-30
150 8.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.6x300 08450775 63.99 SGD
Shipped after 2018-05-30
120 8.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.4x250 08450671 50.99 SGD
Shipped after 2018-05-31
120 8.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.2x250 08450617 49.99 SGD
Shipped after 2018-05-29
120 7.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.3x250 08450285 43.99 SGD
Shipped after 2018-05-31
150 7.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.2x300 08450267 63.99 SGD
Shipped after 2018-05-31
150 6.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.8x300 08450111 48.99 SGD
Shipped after 2018-05-30
100 6.7 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.7x200 08450066 37.99 SGD
Shipped after 2018-05-30
200 6.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD6.5x500 08450014 109.99 SGD
Shipped after 2018-05-31
150 6.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.5x300 08449996 35.99 SGD
In stock
180 6 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD6.0x400 08449786 74.99 SGD
In stock
120 5.9 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.9x250 08449707 40.99 SGD
Shipped after 2018-05-31
120 5.8 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.8x250 08449646 32.99 SGD
Shipped after 2018-05-30
100 5.7 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.7x150 08449567 21.99 SGD
Shipped after 2018-05-30
100 5.6 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.6x150 08449506 22.99 SGD
Shipped after 2018-05-29
40 1.9 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.9x100 08448212 10.99 SGD
In stock
40 2.4 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.4x100 08448307 9.99 SGD
In stock
120 4 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD4.0x250 08448781 19.99 SGD
In stock
100 5.5 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.5x150 08449454 17.99 SGD
In stock
100 6.4 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.4x200 08449944 29.99 SGD
Shipped after 2018-05-30
300 10 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD10.0x600 08451283 229.99 SGD
Shipped after 2018-05-30
120 10.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.5x250 08451414 59.99 SGD
In stock
40 1.2 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.2x100 08448072 11.99 SGD
In stock
120 7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.0x250 08450163 33.99 SGD
In stock
150 7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.0x300 08450172 38.99 SGD
In stock
120 10 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD10.0x250 08451247 54.99 SGD
In stock
35 1.2 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.2x75 08448063 9.99 SGD
In stock
35 1.3 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.3x75 08448081 8.99 SGD
In stock
60 2 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.0x150 08448237 10.99 SGD
In stock
100 3.2 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.2x200 08448535 16.99 SGD
In stock
100 5.2 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.2x150 08449305 20.99 SGD
In stock
100 5.2 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.2x200 08449314 24.99 SGD
In stock
100 2.9 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD2.9x200 08448465 15.99 SGD
Shipped after 2018-05-30
120 6.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.5x250 08449987 31.99 SGD
In stock
60 2.4 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD2.4x150 08448316 11.99 SGD
In stock
75 3.2 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.2x150 08448526 13.99 SGD
In stock
75 3.8 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.8x150 08448684 15.99 SGD
In stock
100 4.5 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.5x200 08448973 18.99 SGD
In stock
120 8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.0x250 08450522 39.99 SGD
In stock
100 4.2 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD4.2x200 08448851 19.99 SGD
In stock
75 4.2 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD4.2x150 08448842 16.99 SGD
In stock
40 2.2 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.2x100 08448264 9.99 SGD
In stock
100 2.5 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD2.5x200 08448343 13.99 SGD
In stock
150 5 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.0x400 08449244 58.99 SGD
In stock
120 5.2 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.2x250 08449323 28.99 SGD
In stock
120 6.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.8x250 08450102 38.99 SGD
In stock
120 3.6 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD3.6x300 08448632 24.99 SGD
In stock
100 8.5 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.5x200 08450696 38.99 SGD
In stock
150 10 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD10.0x300 08451256 62.99 SGD
In stock
200 10 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD10.0x400 08451265 109.99 SGD
Shipped after 2018-05-30
35 1.5 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.5x75 08448124 7.99 SGD
In stock
40 2.1 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD2.1x100 08448246 9.99 SGD
In stock
100 3.4 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD3.4x200 08448571 16.99 SGD
In stock
40 1 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.0x100 08448036 11.99 SGD
In stock
40 1.3 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.3x100 08448097 11.99 SGD
In stock
40 1.5 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.5x100 08448133 9.99 SGD
In stock
40 1.6 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.6x100 08448151 10.99 SGD
In stock
100 2.6 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD2.6x200 08448377 15.99 SGD
In stock
75 3.3 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.3x150 08448544 13.99 SGD
In stock
75 3.4 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD3.4x150 08448562 13.99 SGD
In stock
120 4 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD4.0x300 08448797 22.99 SGD
In stock
150 6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.0x300 08449777 33.99 SGD
In stock
120 12 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD12.0x250 08451807 76.99 SGD
In stock
40 1.8 Cone thinning 100 HSS (high speed steel) HSS 1PC 1 LSD1.8x100 08448194 10.99 SGD
In stock
130 5 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.0x300 08449235 27.99 SGD
In stock
100 6.8 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.8x200 08450093 32.99 SGD
In stock
35 1 Cone thinning 75 HSS (high speed steel) HSS 1PC 1 LSD1.0x75 08448027 9.99 SGD
In stock
150 9.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.9x300 08451222 71.99 SGD
Shipped after 2018-05-31
120 9.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.9x250 08451213 64.99 SGD
Shipped after 2018-05-31
100 9.9 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.9x200 08451204 58.99 SGD
Shipped after 2018-05-29
100 9.8 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.8x200 08451177 56.99 SGD
Shipped after 2018-05-29
200 9.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD9.5x600 08451107 229.99 SGD
Shipped after 2018-05-31
150 9.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.3x300 08451012 68.99 SGD
Shipped after 2018-05-31
150 8.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.7x300 08450802 63.99 SGD
Shipped after 2018-05-31
120 8.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.6x250 08450766 58.99 SGD
Shipped after 2018-05-30
150 7.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.8x300 08450477 52.99 SGD
Shipped after 2018-05-29
150 7.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.6x300 08450416 52.99 SGD
Shipped after 2018-05-31
200 7.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD7.5x600 08450382 169.99 SGD
Shipped after 2018-05-29
200 7.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD7.5x400 08450364 109.99 SGD
Shipped after 2018-05-29
100 6.9 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.9x200 08450127 41.99 SGD
Shipped after 2018-05-29
120 6.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.7x250 08450075 40.99 SGD
Shipped after 2018-05-30
120 6.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.6x250 08450041 40.99 SGD
Shipped after 2018-05-31
120 6.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.3x250 08449917 36.99 SGD
Shipped after 2018-05-30
150 6.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.2x300 08449883 42.99 SGD
Shipped after 2018-05-30
150 6.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.1x300 08449847 42.99 SGD
Shipped after 2018-05-30
150 5.9 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.9x300 08449716 38.99 SGD
Shipped after 2018-05-31
130 5.5 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.5x300 08449481 30.99 SGD
In stock
120 9.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.7x250 08451152 64.99 SGD
Shipped after 2018-05-31
120 9.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.3x250 08451003 58.99 SGD
Shipped after 2018-05-29
150 9.2 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.2x300 08450985 68.99 SGD
Shipped after 2018-05-31
120 9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.0x250 08450881 47.99 SGD
In stock
100 8.9 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.9x200 08450845 56.99 SGD
Shipped after 2018-05-31
200 8.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD8.5x400 08450723 119.99 SGD
Shipped after 2018-05-30
150 8.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.1x300 08450592 57.99 SGD
Shipped after 2018-05-31
120 8.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.1x250 08450583 52.99 SGD
Shipped after 2018-05-30
100 7.2 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.2x200 08450242 37.99 SGD
Shipped after 2018-05-29
120 7.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.1x250 08450224 43.99 SGD
Shipped after 2018-05-31
100 7.1 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.1x200 08450215 37.99 SGD
Shipped after 2018-05-31
150 6.7 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.7x300 08450084 46.99 SGD
Shipped after 2018-05-29
100 6.6 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.6x200 08450032 41.99 SGD
Shipped after 2018-05-30
120 6.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.2x250 08449874 36.99 SGD
Shipped after 2018-05-30
120 6.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.1x250 08449831 36.99 SGD
Shipped after 2018-05-29
180 6 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD6.0x500 08449795 97.99 SGD
Shipped after 2018-05-31
180 5.9 Cone thinning 500 HSS (high speed steel) HSS 1PC 1 LSD5.9x500 08449734 109.99 SGD
Shipped after 2018-05-31
120 9.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.8x250 08451186 64.99 SGD
Shipped after 2018-05-31
100 9.7 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.7x200 08451143 64.99 SGD
Shipped after 2018-05-29
100 9.4 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.4x200 08451021 54.99 SGD
Shipped after 2018-05-31
120 8.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.8x250 08450827 57.99 SGD
Shipped after 2018-05-31
150 8.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.5x300 08450714 49.99 SGD
In stock
150 8.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.3x300 08450653 57.99 SGD
Shipped after 2018-05-30
100 8.1 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.1x200 08450574 45.99 SGD
Shipped after 2018-05-30
150 7.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.9x300 08450504 67.99 SGD
Shipped after 2018-05-29
120 7.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.6x250 08450407 46.99 SGD
Shipped after 2018-05-31
100 7.6 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.6x200 08450391 41.99 SGD
Shipped after 2018-05-31
100 7.3 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.3x200 08450276 39.99 SGD
Shipped after 2018-05-29
150 6.9 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.9x300 08450145 46.99 SGD
Shipped after 2018-05-29
120 6.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.4x250 08449953 36.99 SGD
Shipped after 2018-05-29
100 6.4 S-shaped thinning 150 HSS (high speed steel) HSS 1PC 1 LSD6.4x150 08449935 23.99 SGD
In stock
150 6.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.3x300 08449926 51.99 SGD
Shipped after 2018-05-30
100 6.3 S-shaped thinning 150 HSS (high speed steel) HSS 1PC 1 LSD6.3x150 08449892 27.99 SGD
Shipped after 2018-05-30
100 6.2 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.2x200 08449865 31.99 SGD
Shipped after 2018-05-30
200 6 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD6.0x600 08449804 139.99 SGD
In stock
120 5.7 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.7x250 08449585 40.99 SGD
Shipped after 2018-05-29
100 5.7 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.7x200 08449576 30.99 SGD
Shipped after 2018-05-30
120 5.6 Cone thinning 250 HSS (high speed steel) HSS 1PC 1 LSD5.6x250 08449524 32.99 SGD
Shipped after 2018-05-29
120 9.6 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.6x250 08451125 64.99 SGD
Shipped after 2018-05-31
120 9.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.5x250 08451064 53.99 SGD
Shipped after 2018-05-29
120 9.2 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.2x250 08450976 58.99 SGD
Shipped after 2018-05-31
150 8.8 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.8x300 08450836 63.99 SGD
Shipped after 2018-05-31
100 8.8 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.8x200 08450811 51.99 SGD
Shipped after 2018-05-30
120 8.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.7x250 08450793 57.99 SGD
Shipped after 2018-05-29
200 8.5 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD8.5x600 08450741 169.99 SGD
Shipped after 2018-05-30
100 8.4 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.4x200 08450662 46.99 SGD
Shipped after 2018-05-30
120 8.3 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD8.3x250 08450644 50.99 SGD
Shipped after 2018-05-29
100 8.3 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.3x200 08450635 46.99 SGD
Shipped after 2018-05-30
120 7.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.9x250 08450495 46.99 SGD
Shipped after 2018-05-31
120 7.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.4x250 08450312 43.99 SGD
Shipped after 2018-05-29
200 7 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD7.0x500 08450197 159.99 SGD
Shipped after 2018-05-31
150 6.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD6.4x300 08449962 42.99 SGD
Shipped after 2018-05-29
100 5.9 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.9x200 08449691 26.99 SGD
Shipped after 2018-05-29
100 5.9 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.9x150 08449682 22.99 SGD
Shipped after 2018-05-29
180 5.7 Cone thinning 500 HSS (high speed steel) HSS 1PC 1 LSD5.7x500 08449612 109.99 SGD
Shipped after 2018-05-31
100 5.6 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.6x200 08449515 26.99 SGD
Shipped after 2018-05-29
150 5.5 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.5x400 08449497 88.99 SGD
Shipped after 2018-05-30
100 5.5 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.5x200 08449463 21.99 SGD
In stock
120 9.4 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.4x250 08451037 58.99 SGD
Shipped after 2018-05-31
100 9.3 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.3x200 08450994 54.99 SGD
Shipped after 2018-05-31
150 9.1 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.1x300 08450951 68.99 SGD
Shipped after 2018-05-31
120 9.1 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD9.1x250 08450942 58.99 SGD
Shipped after 2018-05-31
100 8.6 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD8.6x200 08450757 49.99 SGD
Shipped after 2018-05-30
200 8.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD8.5x500 08450732 139.99 SGD
Shipped after 2018-05-30
200 8 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD8.0x600 08450565 209.99 SGD
Shipped after 2018-05-29
200 8 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD8.0x500 08450556 169.99 SGD
Shipped after 2018-05-30
100 7.9 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.9x200 08450486 41.99 SGD
Shipped after 2018-05-29
100 7.8 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.8x200 08450452 41.99 SGD
Shipped after 2018-05-30
120 7.7 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.7x250 08450434 46.99 SGD
Shipped after 2018-05-29
100 7.7 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.7x200 08450425 41.99 SGD
Shipped after 2018-05-30
200 7.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD7.5x500 08450373 119.99 SGD
Shipped after 2018-05-31
150 7.5 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.5x300 08450355 43.99 SGD
Shipped after 2018-05-30
120 7.5 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.5x250 08450346 38.99 SGD
Shipped after 2018-05-30
100 7.5 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD7.5x200 08450337 33.99 SGD
Shipped after 2018-05-30
150 7.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.4x300 08450321 48.99 SGD
Shipped after 2018-05-29
150 7.3 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD7.3x300 08450294 48.99 SGD
Shipped after 2018-05-29
200 7 S-shaped thinning 600 HSS (high speed steel) HSS 1PC 1 LSD7.0x600 08450206 169.99 SGD
Shipped after 2018-05-31
200 6.5 S-shaped thinning 400 HSS (high speed steel) HSS 1PC 1 LSD6.5x400 08450005 79.99 SGD
In stock
100 6.2 S-shaped thinning 150 HSS (high speed steel) HSS 1PC 1 LSD6.2x150 08449856 23.99 SGD
In stock
100 5.8 Cone thinning 200 HSS (high speed steel) HSS 1PC 1 LSD5.8x200 08449637 30.99 SGD
Shipped after 2018-05-30
100 5.8 Cone thinning 150 HSS (high speed steel) HSS 1PC 1 LSD5.8x150 08449621 22.99 SGD
Shipped after 2018-05-29
180 5.7 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.7x400 08449603 81.99 SGD
Shipped after 2018-05-31
150 5.7 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.7x300 08449594 38.99 SGD
Shipped after 2018-05-30
180 5.6 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.6x400 08449542 81.99 SGD
Shipped after 2018-05-31
150 5.4 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.4x400 08449445 69.99 SGD
Shipped after 2018-05-31
130 5.4 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.4x300 08449436 35.99 SGD
Shipped after 2018-05-29
150 9.6 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD9.6x300 08451134 71.99 SGD
Shipped after 2018-05-31
100 9.6 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD9.6x200 08451116 59.99 SGD
Shipped after 2018-05-29
200 9.5 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD9.5x500 08451091 159.99 SGD
Shipped after 2018-05-29
200 9 S-shaped thinning 500 HSS (high speed steel) HSS 1PC 1 LSD9.0x500 08450915 149.99 SGD
Shipped after 2018-05-31
150 8.4 S-shaped thinning 300 HSS (high speed steel) HSS 1PC 1 LSD8.4x300 08450687 109.99 SGD
Shipped after 2018-05-29
120 7.8 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD7.8x250 08450461 46.99 SGD
Shipped after 2018-05-30
120 6.9 S-shaped thinning 250 HSS (high speed steel) HSS 1PC 1 LSD6.9x250 08450136 40.99 SGD
Shipped after 2018-05-31
100 6.3 S-shaped thinning 200 HSS (high speed steel) HSS 1PC 1 LSD6.3x200 08449901 31.99 SGD
Shipped after 2018-05-30
180 5.8 Cone thinning 500 HSS (high speed steel) HSS 1PC 1 LSD5.8x500 08449673 109.99 SGD
Shipped after 2018-05-31
180 5.8 Cone thinning 400 HSS (high speed steel) HSS 1PC 1 LSD5.8x400 08449664 81.99 SGD
Shipped after 2018-05-29
150 5.8 Cone thinning 300 HSS (high speed steel) HSS 1PC 1 LSD5.8x300 08449655 38.99 SGD
Shipped after 2018-05-29
180 5.6 Cone thinning 500 HSS (high speed steel) HSS 1PC 1 LSD5.6x500 08449551 149.99 SGD
Shipped after 2018-05-29
40 2 Tapered thinning 100 High speed steel (HSS) 1PC 1 LSD2.0x100 08448221 8.99 SGD
In stock
50 2.5 Tapered thinning 100 High speed steel (HSS) 1PC 1 LSD2.5x100 08448325 8.99 SGD
In stock
60 2.5 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD2.5x150 08448334 10.99 SGD
In stock
50 3 Tapered thinning 100 High speed steel (HSS) 1PC 1 LSD3.0x100 08448474 9.99 SGD
In stock
75 3 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD3.0x150 08448483 11.99 SGD
In stock
100 3 Tapered thinning 200 High speed steel (HSS) 1PC 1 LSD3.0x200 08448492 14.99 SGD
In stock
100 3.3 Tapered thinning 200 High speed steel (HSS) 1PC 1 LSD3.3x200 08448553 16.99 SGD
In stock
75 3.5 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD3.5x150 08448587 12.99 SGD
In stock
100 3.5 Tapered thinning 200 High speed steel (HSS) 1PC 1 LSD3.5x200 08448596 15.99 SGD
In stock
75 4 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD4.0x150 08448763 13.99 SGD
In stock
100 4 Tapered thinning 200 High speed steel (HSS) 1PC 1 LSD4.0x200 08448772 16.99 SGD
In stock
75 4.3 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD4.3x150 08448885 16.99 SGD
In stock
75 5 Tapered thinning 150 High speed steel (HSS) 1PC 1 LSD5.0x150 08449201 16.99 SGD
In stock
100 5 Tapered thinning 200 High speed steel (HSS) 1PC 1 LSD5.0x200 08449217 19.99 SGD
In stock
120 5 Tapered thinning 250 High speed steel (HSS) 1PC 1 LSD5.0x250 08449226 23.99 SGD
In stock
100 6 S type thinning 150 High speed steel (HSS) 1PC 1 LSD6.0x150 08449743 18.99 SGD
In stock
100 6 S type thinning 200 High speed steel (HSS) 1PC 1 LSD6.0x200 08449752 23.99 SGD
In stock
120 6 S type thinning 250 High speed steel (HSS) 1PC 1 LSD6.0x250 08449761 28.99 SGD
In stock
100 7 S type thinning 200 High speed steel (HSS) 1PC 1 LSD7.0x200 08450154 28.99 SGD
In stock
100 8 S type thinning 200 High speed steel (HSS) 1PC 1 LSD8.0x200 08450513 34.99 SGD
In stock
150 8 S type thinning 300 High speed steel (HSS) 1PC 1 LSD8.0x300 08450531 45.99 SGD
In stock
120 8.5 S type thinning 250 High speed steel (HSS) 1PC 1 LSD8.5x250 08450705 42.99 SGD
Shipped after 2018-06-04
100 9 S type thinning 200 High speed steel (HSS) 1PC 1 LSD9.0x200 08450872 41.99 SGD
In stock
100 10 S type thinning 200 High speed steel (HSS) 1PC 1 LSD10.0x200 08451231 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 3
2 star 0
1 star 1
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
Hole drilling
5
From Japan
On 2018-04-25 13:47:47
Used to drilled holes through the shaft. It is very helpful because it is long.
This review is about item#8448763.
Wood processing
5
From Japan
On 2018-03-30 22:11:14
No problem. It breaks well, and even if it is used for a long time, we can not see deterioration yet
This review is about item#8448431.
Drilling
4
From Japan
On 2018-03-27 19:56:24
6.35 The object of the axis broke soon, so I tried to purchase it. Because it is long, I have it in case of slightly shaking, but I think I would like to continue using this if durability is good.
This review is about item#8448474.
Casting processing
3
From Japan
On 2018-01-23 19:46:41
Drilling work was done on the foundry product but it was possible to drill holes without any problems.
This review is about item#8449201.
Opening during electrical telephone wiring
5
From Japan
On 2017-10-11 18:57:49
The product of this hand reaches the present after many years. I think that it is good as it is as it is.
This review is about item#8449865.
For machining
5
From Japan
On 2017-08-27 17:18:21
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#8448562.
Drilling on steel plate
5
From Japan
On 2017-08-07 21:55:15
I was worried about breaking because it was thin, but it opened a straight hole with one shot. Although it is not made in Japan, I thought that it could be used enough as a tool. (As a digression, but one of the S children that should have twice the diameter of the blade that was used later was broken with one shot).
This review is about item#8448237.
Metal Processing
3
From Japan
On 2017-06-28 15:44:15
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#8448343.
For pilot holes
4
From Japan
On 2017-06-28 12:12:50
Thin axis course This thread is used for pilot holes when driving a thread into a thin plate. I hope it will be a little cheaper.
This review is about item#8448334.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:39:36
Although it is still unused, I want to use it early with the impression that it is quite solid.
This review is about item#8448587.

Related Products