Buy more than* S$200* and get FREE SHIPPING

Desk light

4.07 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Is is step sizes
Up to 45mm (recommended)
Shade Dimensions (mm)
phi150
Lamp
60W E26
Arm Length (mm)
About 700 (according to the upper and lower arm)
Power Cord (m)
1.5
Compatible Location
Indoors
Cycle(Hz)
50/60
Specification
ON / OFF switch on the rear cover
Accessories
60W bulb
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 AL106BL 08452132 -
Discontinued
[x]
Silver 1PC 1 AL106SL 08452141 -
Discontinued
[x]
Gray 1PC 1 AL106GR 08452157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Work lighting
3
From Japan
On 2016-02-04 16:50:49
Combined with light bulb type LED, we can easily introduce LED lighting.
This review is about item#08452132.
Lighting the workbench
5
From Japan
On 2015-09-18 17:42:45
The price is cheap. The use is good.
This review is about item#08452157.
Auxiliary lighting of personal computer desk
4
From Japan
On 2015-06-19 14:36:49
I used it as an LED light bulb. This person increases the investment amount cheaply. There is concern about the strength of the mounting plastic, but the arm is strong and easy to use. If there is no plastic problem, both are five stars.
This review is about item#08452132.
desk work
5
From Japan
On 2015-05-04 16:37:40
Nostalgic design. The LED is too white and it is tough to see. The incandescent bulb is easy to see.
This review is about item#08452141.
Used during modeling work
5
From Japan
On 2015-03-02 08:14:35
Angle is very useful, it is freely changed. It was also possible to change the light bulb to an LED, and the efficiency of the work increased very much. I think that it is a very good product. Thank you.
This review is about item#08452141.
As a hand light of the workbench
5
From Japan
On 2015-01-20 17:29:32
Excellent cost performance, purchase more than 15 units from the past. However, since it is still an incandescent lamp, purchase a fluorescent lamp and use it for replacement. LED has almost no problem but because the LED bulb is heavy, the screw part will come loose and come down after a while.
This review is about item#08452132.
Spot of work etc.
3
From Japan
On 2015-01-14 06:14:57
My neck always goes down with the feeling that the arm is not tightened. The root attachment should be metal (plasticity deforms when tightened)
This review is about item#08452132.
Lighting during metal processing
4
From Japan
On 2014-11-20 14:51:18
Lack of strength due to all resin of clamp Lamp is attached but incandescent light bulb
This review is about item#08452132.
Lighting for light work
2
From Japan
On 2014-09-30 19:07:52
Except for clamps for installation, it is very good, so sorry clamps are either due to lack of rigidity or easy to loosen, even if tightened strongly, they were damaged even by hand tightening Clamp loosened or damaged, the stand falls out so possibility of injury Also dangerous For people who move the stand frequently, prices that can not be recommended are prices, so it is a product with price
This review is about item#08452141.
It is spot proof. We installed it between the personal computer and the mirror stand
5
From Japan
On 2014-09-09 21:01:59
The old mother set it up by himself. It is a big success as a reading light with a computer, a mirror stand and an arm extended and it is a bed. I told you I should have incorporated it sooner.
This review is about item#08452141.