Buy more than* S$200* and get FREE SHIPPING

AG-SUS drill short

4.75 (4)
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Diameter Tolerance
h7
Point Angle (Degree)
135
...see all>
Product Options
ADD TO CART
Shank Length L2 (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length L2 (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 9 3 1.45 3 rake (Surireki) grinding Strength twist 40 1PC 1 AGSUSS1.45 08453426 8.99 SGD
Shipped after 2018-04-26
28 14 3 2.4 3 rake (Surireki) grinding Strength twist 48 1PC 1 AGSUSS2.4 08454363 8.99 SGD
In stock
38 22 6 4.2 3 rake (Surireki) grinding Strength twist 66 1PC 1 AGSUSS4.2 08452753 10.99 SGD
In stock
30 18 4 3.2 3 rake (Surireki) grinding Strength twist 54 1PC 1 AGSUSS3.2 08452701 8.99 SGD
In stock
38 26 6 5 3 rake (Surireki) grinding Strength twist 70 1PC 1 AGSUSS5.0 08452787 12.99 SGD
In stock
38 28 6 5.5 3 rake (Surireki) grinding Strength twist 72 1PC 1 AGSUSS5.5 08452796 13.99 SGD
In stock
28 16 3 2.7 3 rake (Surireki) grinding Strength twist 48 1PC 1 AGSUSS2.7 08454652 7.99 SGD
In stock
28 10 3 1.6 3 rake (Surireki) grinding Strength twist 44 1PC 1 AGSUSS1.6 08453575 7.99 SGD
In stock
28 10 3 1.65 3 rake (Surireki) grinding Strength twist 44 1PC 1 AGSUSS1.65 08453627 8.99 SGD
Shipped after 2018-04-26
28 11 3 1.9 3 rake (Surireki) grinding Strength twist 44 1PC 1 AGSUSS1.9 08453873 8.99 SGD
Shipped after 2018-04-25
28 - 3 1.86 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.86 08453837 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.88 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.88 08453855 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.89 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.89 08453864 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.99 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.99 08453961 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.05 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.05 08454013 8.99 SGD
Shipped after 2018-07-18
28 - 3 2.18 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.18 08454144 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.2 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.2 08454162 8.99 SGD
In stock
28 - 3 2.34 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.34 08454302 13.99 SGD
Shipped after 2018-04-26
28 - 3 2.42 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.42 08454381 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.47 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.47 08454433 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.52 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.52 08454476 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.53 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.53 08454485 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.54 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.54 08454494 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.81 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.81 08454765 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.91 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.91 08453882 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.93 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.93 08453907 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.94 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.94 08453916 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.28 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.28 08454241 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.32 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.32 08454284 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.38 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.38 08454345 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.84 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.84 08454792 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.75 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.75 08453724 8.99 SGD
Shipped after 2018-04-26
28 - 3 1.76 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.76 08453733 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.92 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.92 08453891 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.95 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.95 08453925 8.99 SGD
Shipped after 2018-04-26
28 - 3 1.96 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.96 08453934 10.99 SGD
Shipped after 2018-04-26
28 - 3 1.97 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.97 08453943 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.98 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.98 08453952 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.12 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.12 08454083 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.16 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.16 08454126 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.17 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.17 08454135 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.19 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.19 08454153 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.22 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.22 08454187 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.25 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.25 08454214 12.99 SGD
Shipped after 2018-04-26
28 - 3 2.33 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.33 08454293 9.99 SGD
Shipped after 2018-05-01
28 - 3 2.46 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.46 08454424 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.71 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.71 08454661 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.85 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.85 08454801 8.99 SGD
Shipped after 2018-04-26
28 - 3 2.87 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.87 08454826 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.85 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.85 08453821 8.99 SGD
Shipped after 2018-04-26
28 - 3 1.87 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.87 08453846 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.06 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.06 08454022 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.08 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.08 08454047 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.09 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.09 08454056 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.1 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.1 08454065 8.99 SGD
Shipped after 2018-04-25
28 - 3 2.11 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.11 08454074 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.14 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.14 08454101 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.15 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.15 08454117 10.99 SGD
Shipped after 2018-07-23
28 - 3 2.26 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.26 08454223 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.35 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.35 08454311 8.99 SGD
Shipped after 2018-08-01
28 - 3 2.44 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.44 08454406 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.49 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.49 08454451 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.51 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.51 08454467 12.99 SGD
Shipped after 2018-04-26
28 - 3 2.68 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.68 08454634 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.69 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.69 08454643 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.76 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.76 08454713 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.77 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.77 08454722 9.99 SGD
Shipped after 2018-04-25
28 - 3 2.83 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.83 08454783 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.86 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.86 08454817 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.78 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.78 08453751 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.8 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.8 08453776 11.99 SGD
Shipped after 2018-04-26
28 - 3 1.81 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.81 08453785 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.82 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.82 08453794 10.99 SGD
Shipped after 2018-04-26
28 - 3 1.83 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.83 08453803 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.84 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.84 08453812 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.02 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.02 08453986 10.99 SGD
Shipped after 2018-04-25
28 - 3 2.03 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.03 08453995 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.07 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.07 08454031 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.36 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.36 08454327 10.99 SGD
Shipped after 2018-04-26
28 - 3 2.37 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.37 08454336 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.43 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.43 08454397 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.56 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.56 08454512 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.57 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.57 08454521 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.58 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.58 08454537 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.72 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.72 08454677 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.73 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.73 08454686 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.74 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.74 08454695 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.75 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.75 08454704 10.99 SGD
Shipped after 2018-04-26
28 - 3 2.82 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.82 08454774 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.01 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.01 08453977 13.99 SGD
Shipped after 2018-04-26
28 - 3 2.04 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.04 08454004 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.13 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.13 08454092 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.21 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.21 08454171 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.23 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.23 08454196 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.27 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.27 08454232 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.29 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.29 08454257 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.3 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.3 08454266 8.99 SGD
In stock
28 - 3 2.39 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.39 08454354 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.45 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.45 08454415 8.99 SGD
Shipped after 2018-04-25
28 - 3 2.55 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.55 08454503 8.99 SGD
Shipped after 2018-07-02
28 - 3 2.59 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.59 08454546 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.61 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.61 08454564 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.62 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.62 08454573 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.66 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.66 08454616 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.67 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.67 08454625 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.78 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.78 08454731 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.79 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.79 08453767 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.31 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.31 08454275 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.48 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.48 08454442 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.63 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.63 08454582 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.79 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.79 08454747 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.8 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.8 08454756 7.99 SGD
Shipped after 2018-04-25
28 - 3 1.77 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.77 08453742 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.24 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS2.24 08454205 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.41 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.41 08454372 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.6 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.6 08454555 10.99 SGD
Shipped after 2018-04-26
28 - 3 2.64 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.64 08454591 9.99 SGD
Shipped after 2018-04-26
28 - 3 2.65 3 rake (Surireki) grinding High helix 48 1PC 1 AGSUSS2.65 08454607 10.99 SGD
Shipped after 2018-04-26
28 7 3 1.08 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.08 08453051 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.14 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.14 08453112 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.15 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.15 08453121 10.99 SGD
Shipped after 2018-04-26
28 7 3 1.16 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.16 08453137 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.17 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.17 08453146 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.18 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.18 08453155 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.26 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.26 08453234 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.28 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.28 08453252 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.37 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.37 08453347 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.62 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.62 08453593 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.66 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.66 08453636 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.68 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.68 08453654 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.07 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.07 08453042 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.23 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.23 08453207 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.38 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.38 08453356 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.4 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.4 08453374 9.99 SGD
Shipped after 2018-04-25
28 9 3 1.43 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.43 08453401 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.53 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.53 08453505 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.61 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.61 08453584 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.63 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.63 08453602 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.67 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.67 08453645 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.7 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.7 08453672 8.99 SGD
In stock
28 - 3 1.74 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.74 08453715 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.09 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.09 08453067 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.25 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.25 08453225 12.99 SGD
Shipped after 2018-04-26
28 8 3 1.27 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.27 08453243 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.29 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.29 08453261 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.31 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.31 08453286 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.39 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.39 08453365 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.51 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.51 08453487 13.99 SGD
Shipped after 2018-04-26
28 - 3 1.52 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.52 08453496 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.57 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.57 08453541 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.58 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.58 08453557 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.72 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.72 08453697 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.73 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.73 08453706 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.1 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.1 08453076 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.3 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.3 08453277 8.99 SGD
Shipped after 2018-04-25
28 9 3 1.34 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.34 08453313 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.46 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.46 08453435 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.48 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.48 08453453 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.71 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.71 08453681 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.11 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.11 08453085 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.13 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.13 08453103 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.41 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.41 08453383 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.56 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.56 08453532 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.06 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.06 08453033 9.99 SGD
Shipped after 2018-04-26
28 7 3 1.12 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.12 08453094 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.24 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.24 08453216 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.32 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.32 08453295 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.54 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.54 08453514 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.55 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.55 08453523 8.99 SGD
Shipped after 2018-04-26
28 6 3 1.01 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.01 08452981 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.02 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.02 08452997 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.03 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.03 08453006 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.04 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.04 08453015 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.05 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.05 08453024 8.99 SGD
Shipped after 2018-04-26
28 8 3 1.19 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.19 08453164 9.99 SGD
Shipped after 2018-04-26
28 8 3 1.2 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.2 08453173 8.99 SGD
In stock
28 8 3 1.22 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.22 08453191 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.36 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.36 08453331 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.47 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.47 08453444 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.69 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.69 08453663 9.99 SGD
Shipped after 2018-04-26
28 6 3 1.0 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.0 08452972 7.99 SGD
In stock
28 8 3 1.21 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.21 08453182 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.33 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.33 08453304 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.35 2 lake (Tsureki) grinding High helix 40 1PC 1 AGSUSS1.35 08453322 8.99 SGD
Shipped after 2018-04-26
28 9 3 1.42 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.42 08453392 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.44 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.44 08453417 9.99 SGD
Shipped after 2018-04-26
28 9 3 1.49 3 rake (Surireki) grinding High helix 40 1PC 1 AGSUSS1.49 08453462 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.59 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.59 08453566 9.99 SGD
Shipped after 2018-04-26
28 - 3 1.64 3 rake (Surireki) grinding High helix 44 1PC 1 AGSUSS1.64 08453611 9.99 SGD
Shipped after 2018-04-26
38 24 6 4.3 3 rake (Surireki) grinding Strength twist 68 1PC 1 AGSUSS4.3 08452762 11.99 SGD
In stock
28 10 3 1.5 3 rake (Surireki) grinding Strength twist 44 1PC 1 AGSUSS1.5 08453471 7.99 SGD
In stock
30 20 4 3.4 3 rake (Surireki) grinding High helix 54 1PC 1 AGSUSS3.4 08452726 8.99 SGD
In stock
38 24 6 4.5 3 rake (Surireki) grinding High helix 68 1PC 1 AGSUSS4.5 08452771 10.99 SGD
In stock
28 12 3 2 3 rake (three rake) grinding Strong kinks 44 1PC 1 AGSUSS2.0 08452674 7.99 SGD
In stock
28 14 3 2.5 3 rake (three rake) grinding Strong kinks 48 1PC 1 AGSUSS2.5 08452683 7.99 SGD
In stock
28 16 3 3 3 rake (three rake) grinding Strong twist 48 1PC 1 AGSUSS3.0 08452692 6.99 SGD
In stock
30 18 4 3.3 3 rake (three rake) grinding Strong kinks 54 1PC 1 AGSUSS3.3 08452717 8.99 SGD
In stock
30 20 4 3.5 3 rake (three rake) grinding Strong twist 54 1PC 1 AGSUSS3.5 08452735 8.99 SGD
In stock
30 22 4 4 3 rake (three rake) grinding Strong twist 54 1PC 1 AGSUSS4.0 08452744 8.99 SGD
In stock
38 28 6 6 3 rake (three rake) grinding Strong kinks 72 1PC 1 AGSUSS6.0 08452805 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
SUS, aluminum drilling processing
5
From Japan
On 2018-04-16 19:41:45
Blade holding is well saved. Previously I used a regular drill During SUS processing, I had trouble holding the blade.
This review is about item#8452972.
Drill processing requiring subtle clearance
5
From Japan
On 2016-11-15 18:18:36
Shank diameter, abundance of size, price, performance, all are satisfactory.
This review is about item#8453907.
With parts making of SUS 304 · · ·
5
From Japan
On 2015-02-23 22:46:30
After buying it last week, I set it in a rechargeable hand drill and drilled hard stainless steel (SUS 304), but I made it possible to break two holes so as not to break. From long ago, this hand drill was sharpening the teeth several times on the way. This drill was able to open a hole of 1.5 mm even when cutting fluid was not applied. Currently it is possible to open SUS 304 material with a drilling machine without problems with a hole of 1.2 mm. Even if you look at the condition of the use of teeth, it seems to be possible to use until breakage if you do not cut cutting fluid! Later, I will also challenge the hole of SUS 316 ~
This review is about item#08453173.
Drilling of stainless steel
4
From Japan
On 2014-10-10 16:17:57
Because thinning is done, I feel good.
This review is about item#08452692.

Related Products