Buy more than* S$200* and get FREE SHIPPING

Pioline Protective Adhesive Tape Y-06

4.67 (9)
Tape Thickness (mm)
0.16
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Holding Power (mm) Tuck (ball No.) Adhesive Extensibility (%) Base Material Tape Width (mm) Color TRUSCO Part Number Tensile Strength (50 mm /N ) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Holding Power (mm) Tuck (ball No.) Adhesive Extensibility (%) Base Material Tape Width (mm) Color TRUSCO Part Number Tensile Strength (50 mm /N ) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 40 - - - 1box(36roll) 1 Y-06-WH 62145536 189.99 SGD
Shipped after 2018-01-24
6 0.1 10 - 15 - 50 - - 300 1box(30roll) 1 Y-06-WH 62145518 189.99 SGD
Shipped after 2018-01-23
6 0.1 10 Acrylic 15 Polyethylene cloth 50 White 352-9835 300 1Roll 1 Y-06-WH 08459193 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
In-plant facilities
5
From Japan
On 2017-10-10 09:24:10
It is not the original purpose of curing, but it is used as a slip prevention tool during machine maintenance. I tried various curing tapes, but this was the easiest to use.
This review is about item#8459193.
For office work
5
From Japan
On 2017-08-08 14:47:53
Post-processing is very easy and easy to use even if the product adheres to the product
This review is about item#8459193.
It is used for cutting surface of rope.
3
From Japan
On 2017-04-10 15:08:27
Easy to cut, sticky, easy to peel, as expected.
This review is about item#8459193.
Temporary simple packaging.
5
From Japan
On 2017-02-11 17:05:53
Despite its relatively strong adhesion, it is easy to detach, so it is convenient for use like a temporary stop.
This review is about item#8459193.
Packing goods
5
From Japan
On 2016-06-15 15:23:10
There are also adhesion and can be peeled and attached many times. It is very strong and easy to use with hands.
This review is about item#08459193.
Marks to be worn on items during transport
5
From Japan
On 2016-02-15 15:16:18
I wanted white instead of milky, so I bought it. I am glad that it is conspicuous.
This review is about item#08459193.
Exterior work
5
From Japan
On 2015-06-02 18:47:16
Although it is used for curing, since it is just good adhesion, no trace remains after peeling off, and when it is fixed it has a proper adhesion and it is useful.
This review is about item#08459193.
Seat fixing
4
From Japan
On 2015-05-20 13:28:40
There are no traces of peeling and it is useful.
This review is about item#08459193.
Temporary fixation for transportation packing of plastic transparent container,
5
From Japan
On 2014-09-13 17:30:33
Because the container is transparent, it is too conspicuous in green, so the adhesion with this color selected was good as the green tape and it was good
This review is about item#08459193.

Related Products