Buy more than* S$200* and get FREE SHIPPING

Pro Tech Tape, For Construction Coating, No.3448

5.00 (3)
Adhesive Power (N/10mm)
3.6
Tape Thickness (mm)
0.15
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Tensile Strength (N/25mm) Tuck (ball No.) Adhesive Extensibility (%) Holding Power (slippage mm) Tape Length (m) Tensile Strength (N/10 mm [kgf/25 mm]) Base Material Tape Width (mm) Purpose Color Holding Power (mm/h) Adhesive Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Tensile Strength (N/25mm) Tuck (ball No.) Adhesive Extensibility (%) Holding Power (slippage mm) Tape Length (m) Tensile Strength (N/10 mm [kgf/25 mm]) Base Material Tape Width (mm) Purpose Color Holding Power (mm/h) Adhesive Force (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 - Acrylic - 40deg C/0.1 25 60.0[15.3] Resin cross 75 For construction coating Green - - *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3448 75071184 199.99 SGD
Shipped after 2018-01-24
- 150 - Acrylic - 40deg C/0.1 25 60.0[15.3] Resin cross 50 For construction coating White - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.3448 75071227 159.99 SGD
Shipped after 2018-01-24
- 150 - Acrylic - 40deg C/0.1 25 60.0[15.3] Resin cross 38 For construction coating Green - - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.3448 75071175 149.99 SGD
Shipped after 2018-01-24
- 150 - Acrylic - 40deg C/0.1 25 60.0[15.3] Resin cross 100 For construction coating Green - -   1Case(18Roll) 1 No.3448 75071193 199.99 SGD
Shipped after 2018-01-22
- 150 - Acrylic - 40deg C/0.1 25 60.0[15.3] Resin cross 25 For construction coating Green - - *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.3448 75071166 159.99 SGD
Shipped after 2018-01-24
- 150 14 Acrylic - 40deg C/0.1 50 60.0[15.3] Resin cross 38 For curing architecture Green - -   1Case(36Roll) 1 No.3448 75071254 299.99 SGD
Shipped after 2018-01-24
60.0 - 14 - 14 - 25 - - 50 - - - -   1box(30roll) 1 No.3448 23778658 149.99 SGD
Shipped after 2018-01-22
60.0 15 14 Synthetic-resin system 14 - 25 - Resin crossing 50 For construction coating Green 0.1 (40 deg C) 9   1Roll 1 No.3448 08474654 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2016-11-14 14:46:24
Durable, easy to peel. Adhesion is also sufficient.
This review is about item#8474654.
Curing
5
From Japan
On 2015-11-23 17:15:20
Adhesive strength is easier to use than other companies
This review is about item#08474654.
Packing work
5
From Japan
On 2014-06-19 15:17:35
The price is also cheap, it is very easy to use. We will continue to use it in the future.
This review is about item#08474654.

Related Products