Buy more than* S$200* and get FREE SHIPPING

Active Carbon Simple Face Mask

3.79 (24)
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen., Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Particle Collection Efficiency (%)
95 (up to 26 microns)
Structure
4 layer structure
Dimension (mm)
175*95
Material
Nonwoven fabric (PP)
Specification
With charcoal granules filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Sheet) 1 - 08459245 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 4
2 star 3
1 star 2
Review Rating: 3.79
24 Customer Reviews
The reviews are automatic translation.
When dust comes out
5
From Japan
On 2017-05-24 17:35:56
I am worried that there is no bad influence on my body, but I do not mind bad breath more than the conventional product, and I think that I firmly protected you.
This review is about item#08459245.
Painting and cleaning work
5
From Japan
On 2017-05-17 14:43:36
There are security feeling because it comes with activated carbon with 4 sheets. It is a stress free package but it is saved because the price is low.
This review is about item#8459245.
As a simple mask for paint manufacturing
5
From Japan
On 2017-01-26 16:42:27
In the case of low concentration, this degree of mask is often sufficient. Disposable, hygienic. It is also appropriate for price.
This review is about item#8459245.
During hot dip galvanizing work
2
From Japan
On 2016-12-26 11:36:39
It is cheap and easy, so I use it a lot, but as I wear it for a relatively long time it seems that the inner fiber unravels into my nose. In addition, it seems that there is a case where when the inside gets wet with a runny nose, it gets soaked outside that part.
This review is about item#8459245.
Welding operation
3
From Japan
On 2016-10-31 20:12:51
I am not satisfied with the welding work, but I wonder if the smell of oil in the factory will be slightly less than that of a regular one. It is nice to lightly suppress the smell.
This review is about item#8459245.
Work in the factory
4
From Japan
On 2016-09-02 13:09:43
In our company, we use three types of simple face mask with activated carbon, simple face mask, simple mask with activated carbon. Although the extent of the effect of activated carbon is unknown, it is not breathtaking rather than a simple mask, and there is a sense of security over a simple face mask. It is the mask that consumes the most amount in the company.
This review is about item#8459245.
Used for tube bending
4
From Japan
On 2016-06-17 16:19:57
Although the price is inexpensive, the performance is excellent, good product.
This review is about item#08459245.
When using an organic solvent in a do-it-yourself carpenter. The smell of a toilet such as a mountain cabin is bad.
5
From Japan
On 2015-11-02 23:05:22
Although the use in this product is still unknown, there are cases of using other companies' products. It is a necessity in sanitary and unpleasant odorous environment.
This review is about item#08459245.
Working in the factory
5
From Japan
On 2014-07-09 14:45:28
I am working in a mold fabrication factory. Although dust is not always dancing, it will come out when you are bothered. At that time I heard the evaluation that it is good in terms of price and usage. If it is to raise the difficulty then it seems to be good if there is a large size. My ears hurt while using
This review is about item#08459245.
Use in a place with chlorine smell
3
From Japan
On 2014-04-18 08:09:00
Although other people are also written, this mask is changed to thin making.
This review is about item#08459245.

Related Products