Buy more than* S$200* and get FREE SHIPPING

Abrasive Hand Pad

4.34 (140)
Chemicals Safety Data Sheet
...see all>
Product Options
ADD TO CART
Abrasive Material Dimension (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Dimension (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum oxide 150x230 around 8 320 1 box (20 pieces) 1 K#320 17034395 29.99 SGD
Shipped after 2018-04-23
Aluminum oxide, Aluminium oxide 150x230, 150 x 230 around 8, about 8 320, #320 1Box(10Sheet) 1 K74 08459351 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 79
4 star 36
3 star 19
2 star 5
1 star 1
Review Rating: 4.34
140 Customer Reviews
The reviews are automatic translation.
Rusting off
5
From Japan
On 2018-04-04 17:01:22
It is used to eliminate rust from product inventory. It is also used as rusting of parts.
This review is about item#17034395.
Foot attachment before painting
4
From Japan
On 2018-03-18 18:59:28
We divide one piece and add the parts. The mochi is also good, easy to use. Unlike paper, R part and corner parts are also easy to polish.
This review is about item#8459351.
Rust on the iron part
5
From Japan
On 2018-02-27 09:41:45
Although we used waterproof paper so far, this product was still usable without clogging as it was, so workability got better.
This review is about item#8459351.
cleaning
4
From Japan
On 2018-02-09 21:38:41
I used the same number of Scotch. Scotch is good at polishing ability, but this mono original shape does not collapse unexpectedly and lasts long. I think whether it is OK if I think about the amount of money. Another monota original pad of the same type on the other side is durable and may have more abrasive power I think that it is worth a try.
This review is about item#8459351.
Maintenance of vacuum packaging machine, automatic packaging machine, etc.
5
From Japan
On 2018-01-05 13:25:27
It is used for removing rust from the hot plate surface and rust remover such as covers. There is no particular dissatisfaction. Because it is a consumable item, it is very helpful to obtain it cheaply.
This review is about item#8459351.
Repair of motorcycle
3
From Japan
On 2017-12-26 14:39:46
It is a pity that my texture is too fine, for my use. If you sell cheaply a bit more coarse, I will buy it immediately, but if it is the same price zone, I will buy Shinex # 240 which I always use.
This review is about item#8459351.
Repair of forklift, heavy machine
5
From Japan
On 2017-11-29 00:49:45
Up to now I was using a certain famous manufacturer product, but with this product there is no problem. I bought it several times.
Cleaning of range hood
5
From Japan
On 2017-11-28 21:52:35
Good for exporting stubborn oil stains loose with alkaline detergent ♪ It is useful for cleaning the space between the sirocco fans' feathers. If you fold this product in two slimly cut to about 2 cm and slide in between, you can rake out rough dirt relatively easily.
This review is about item#8459351.
As for pretreatment before treatment
5
From Japan
On 2017-11-07 10:33:56
The price is also cheap and can be used without problems for use. Also useful for light rust removal.
This review is about item#8459351.
Removal of scales in the bathroom · Ventilator fan dirt in the kitchen
5
From Japan
On 2017-10-12 16:08:29
We will purchase on a regular basis. I am doing cleaning work for 25 years, but the dirt falls well. I like it very much. The correspondence is fast and it is the highest.
This review is about item#8459351.

Related Products