Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L Type Snap Off Knife

4.60 (5)
Purpose
Heavy cutting, Cutting thick objects, Heavy cutting, Heavy cutting, Cutting thick objects, Heavy cutting, Heavy cutting, Cutting thick objects, Heavy cutting, Heavy cutting, Cutting thick objects, Heavy cutting
2015 Trusco Published Pages
2 0678
2014 TRUSCO Published Page
2-0650
Compatible Replacement Blade
BL-150P,BL-300,BL-50P, BL-150P, BL-300, BL-50P
Size (mm)
75x216x27, 75x216x27
Blade Thickness (mm)
0.45, 0.45
Compatible Blades and Cutters
L-shaped blade, L type blade
Weight (g)
110, 110
Color
Red, Red
Material
Body: press shaft (stainless steel) / ABS resin slide screw: aluminum / ABS resin / iron screw / stainless steel spring blade: L-type blade (SK2), Body: press shaft (stainless steel), ABS resin Slider screw: aluminum, ABS resin, iron screw, stainless steel spring Blade: L type blade (SK2)
TRUSCO Part Number
336-7088, 336-7088
Accessories
Haori-gu (PS resin) L-type blade two, Blade breaking tool (PS resin) L type blade 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-550P 08465432 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To the tool box of the home · · ·
5
From Japan
On 2018-03-17 10:35:15
Recently I bought it over 40 years ago and this cutter was a "L type" Recently I was thinking about replacing a red crack in the red handle part I was thinking about replacing this L shape with a saw blade Although I was using it, I was glad that I could use it, but I was surprised to find an "L type" with Monotaro and purchased it with a glad praise The new "L type" is a little lighter in color and texture I will put the old ones down on the rail, the old ones down, the new ones on the top The old one can not be thrown away yet, I put it at hand with the blade pulled out
This review is about item#8465432.
All tasks such as cutting of plywood in general
5
From Japan
On 2017-02-18 10:43:16
Since I started using this cutter about twenty years ago, I was afraid of other cutters and it became useless. Without looking at the hand, you can definitely bring out and lock your teeth, even if you wear gloves, the shape of the hand grip is exquisite and power comes in firmly. I thought that it was abolished at long, but I knew what I was still making and bought it for reserve.
This review is about item#8465432.
Cutting of materials
3
From Japan
On 2013-06-21 15:53:10
It was easy to use for the price
This review is about item#08465432.
In the interior industry, I use it because it is easiest to use to cut materials.
5
From Japan
On 2012-01-28 22:17:03
The feeling of grasping fits and it is easy to slip without slipping. It is easy to put in and out the blade.
This review is about item#08465432.
We use it for cutting butterfly on the floor, cutting the tile carpet, and so on.
5
From Japan
On 2010-01-15 01:06:11
Always using it, slip stop of the grip is working well and it is easy to use and easy to use. I really like it because I can buy it cheaply. In addition, I would appreciate your favor.
This review is about item#08465432.

Related Products