Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Task light

4.36 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shade Dimensions (mm)
phi170
Clip Width (mm)
Clamping part: up to 45
Lamp
Daylight lamp 60W
Power Cord (m)
1.8
Dimensions (Width W x Height H x Depth D) (mm)
870x40x40
Connector
E26
Specification
Rotary switch Bulb
Accessories
One daylight bulb 60W x
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 CFS7SV 08465317 -
Discontinued
[x]
Black 1PC 1 CFS7K 35028551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Desk work at home
4
From Japan
On 2014-04-15 14:47:57
For the sake of convenience, there is a bed on the desk and lighting that can light the hand is necessary and purchased as a desk light. I feel uneasy as to whether long fixation equipment is plastic as it is another review. Regarding the arm, although it is now in a good state and flexible, I feel that it will become loose in the future. However, I think that it is an anxiety point that can be convinced because the price is also a price.
This review is about item#08465317.
As a light when using sewing machines.
5
From Japan
On 2014-03-16 15:07:03
The movement is also smooth and very easy to use. Currently I am satisfied. If the durability of the arm seems to be excellent, I think that it is perfect.
This review is about item#35028551.
Near machine
4
From Japan
On 2013-03-14 15:34:53
The price is affordable. However, I think that it is better to improve the base part of the light
This review is about item#35028551.
Desk-top work
3
From Japan
On 2012-09-30 15:22:40
The tightening adjustment screw at the lower end of the arm hits the clamp. It is necessary to improve here early. Metal is preferable if possible for the clamping part, but plastic can be inevitable at this price. Recommended items for those who can devise and use (those who can be convinced and used).
This review is about item#35028551.
It is used as lighting at the workbench, processing of engine parts etc.
4
From Japan
On 2012-09-11 03:25:27
It is easy to use and flexible. As a disadvantage, I cracked when I tightened the grip of the joint part firmly. I would like the manufacturer to improve that point. Convenience, two items will be purchased later.
This review is about item#35028551.
I bought it for lighting inside the engine room with maintenance of the car.
5
From Japan
On 2012-06-27 17:51:14
I reviewed it as a reference. Ease of use such as angle adjustment is also good. The price is delightful not to mention anything! It was a price that I could buy for testing. I wanted to purchase the LED bulb too, so I made an inquiry but in the response that I do not know what type it was, after the arm light arrived, I went to the neighborhood after watching the light bulb. (It was a normal bulb ... · ·) I want one to sell it with LED light bulb!
This review is about item#35028551.
Used as a reading light
4
From Japan
On 2012-02-28 15:05:37
It is slim and good for design, the arm is smooth and fine adjustable and convenient. However, when you want to change the angle of the light bulb parasitic part other than the arm, when pinching the bulky part into, we will have it! Be aware that sometimes the Casa will come off and be careful. If you pinch the knob part behind it it is hot with holding heat. . . There is no problem if you get used to it.
This review is about item#35028551.
Office desk lighting
5
From Japan
On 2011-07-01 22:48:07
Looking at the review of the previous one, I purchase an LED bulb (lightweight type) at the same time and use it. The movement of the arm is also smooth, thanks to the LED, there is little fever and working is comfortable. Even if there is an item that became a set with an LED light bulb from the beginning it may be good.
This review is about item#35028551.
As direct lighting of office desk work.
5
From Japan
On 2011-04-10 22:08:19
Used without replacing the bulb that was attached, replaced with an LED bulb. I chose a light weight item, so I did without bowing. I think that I can contribute a little to energy conservation. Since clips are used, it is convenient without occupying the desk. The price is also cheap, you can prepare one for each person. The LED bulb is higher than the main body occasionally.
This review is about item#08465317.
Irradiation during drawing and repair
5
From Japan
On 2009-08-15 09:14:40
It's comfortable, as the arms move very flexibly. Previously, the light you used was too robust arm, when you wanted to change the angle, you had to operate with both hands. Thanks to that, working hours have been shortened.
This review is about item#08465317.

Related Products