Buy more than* S$200* and get FREE SHIPPING

Cleaner

5.00 (5)
Danger Level
II
Operating Temperature Range (deg C)
-20-40
...see all
Product Options
ADD TO CART
Types of Hozardous Materials Capacity (L) Weight (g) Color Weight (kg) Product Size (mm) TRUSCO Part Number 2015 Trusco Published Pages Ingredients The nature of the hazardous materials 2014 TRUSCO Published Page Content of Hazardous Material Product Name of Hazardous Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Types of Hozardous Materials Capacity (L) Weight (g) Color Weight (kg) Product Size (mm) TRUSCO Part Number 2015 Trusco Published Pages Ingredients The nature of the hazardous materials 2014 TRUSCO Published Page Content of Hazardous Material Product Name of Hazardous Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fourth class 3.785 4000 Transparency 4.00 - 244-6596 3 1183 Alcohol / cyclohexane Non-water-soluble 1-2785 3.785L First petroleum 1Can(3.79L) 1 No1011 37047017 60.83 SGD
In stock
- 0.380 410 - 0.41 200xphi66 359-8462 - - - - 370mL - 1pc(380mL) 1 No2010 39537951 9.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-06-13 17:08:56
We use in the maintenance of the bike. The dropping oil dirt dirt of the chain grease spattered dirt and engine around has always used. Since the easy dirt falls have survived.
This review is about item#08466141.
Repair of heavy equipment
5
From Japan
On 2016-04-12 22:53:58
I used to work in the oil processing of the hydraulic oil. Detergency was saved can be cleaned up strongly details out of reach.
This review is about item#37046992.
Bike repair / remodeling
5
From Japan
On 2015-12-24 15:34:33
It uses others as well, but a truly powerful, can also be used to paint dropped.
This review is about item#08466141.
Cleaning of brake
5
From Japan
On 2015-04-01 12:32:41
It is different with the discount goods. Also clean caked dirt I Otose.
This review is about item#08466141.
Dirt of oil
5
From Japan
On 2015-03-08 22:32:53
Wu is but I think he is a manufacturer. Detergency is different
This review is about item#08466141.