Buy more than* S$200* and get FREE SHIPPING

High Rack Mask 655

4.75 (4)
Usage Duration
25
Standard
DS2
...see all>
Product Options
ADD TO CART
Type Weight (g) Attachment Wetting resistance (Pa) Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) National Certification Acceptance Number Particle Collection Efficiency (%) Inhalation Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Attachment Wetting resistance (Pa) Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) National Certification Acceptance Number Particle Collection Efficiency (%) Inhalation Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook type Less than 15.0 (mean: 11.9) Contact Men-shiki - (Actual average: 20) 36 or less (measured average: 21) - (Measured average: 108) No. No. TM342 95.0 or more (average: 98.7) 52 or less (measured average: 37) 1Box(10Sheet) 1 655T 36022551 55.99 SGD
Shipped after 2018-01-22
Two string types 14.5 or less (average value: 11.5) Field type - (Survey average value: 20) 36 or less (survey average value: 21) - (Survey average value: 108) TM No. 342 95.0 Or more (average value :98.7) 52 or less (survey average value: 37) 1Box(10Sheet) 1 655 08466306 54.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Thunder work, work inside the factory with remarkable air environment
5
From Japan
On 2017-12-26 18:52:44
I always use it. I think that it is the best item. Even if you sweat you can breathe, even after cleaning your nose after work is not almost dirty. You can see that the function of the mask is fully demonstrated.
This review is about item#8466306.
Working in the presence of dust.
5
From Japan
On 2017-05-15 00:39:13
I used 355 until recently, but I bought 655 this time considering usage time etc. I like the place where the glasses do not become cloudy and the place with good adhesion.
Bicycle commuting
4
From Japan
On 2014-03-31 13:15:36
Previously I was using a light blue color, but because it is quite prominent, I chose this color this time. Eyeglasses do not cloud, adhesion is good, I think that comfort is very good. However, I am concerned about the printing of the lower letters. It would be nice if you let me make it more whitish and inconspicuous, or print it inside.
This review is about item#36022551.
For Construction Site Work
5
From Japan
On 2011-10-08 23:50:54
Soft comfortable to wear. Although the price is high, it is unexpected advantage when considering use time 25 hours.
This review is about item#08466306.

Related Products