Buy more than* S$200* and get FREE SHIPPING

Insert

Relief Angle (degree)
7
...see all
Product Options
ADD TO CART
Cutting Blade Length l (mm) Inscribed Circle Tolerance (mm) Corner Radius rc (mm) Thickness Tolerance (mm) Holes With/Whithout Cutting Blade Length (mm) Breaker Thickness (mm) Inscribed Circle Diameter (phi mm) Inscribed Circle Diameter (d) Tolerance (mm) Shape Thickness (s) Tolerance (mm) Material Corner Height (m) Tolerance (mm) Type Corner Height Tolerance (mm) Tip Breaker TRUSCO Part Number Hole Diameter d1 (phi mm) Thickness S (mm) Application Corner Radius (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Blade Length l (mm) Inscribed Circle Tolerance (mm) Corner Radius rc (mm) Thickness Tolerance (mm) Holes With/Whithout Cutting Blade Length (mm) Breaker Thickness (mm) Inscribed Circle Diameter (phi mm) Inscribed Circle Diameter (d) Tolerance (mm) Shape Thickness (s) Tolerance (mm) Material Corner Height (m) Tolerance (mm) Type Corner Height Tolerance (mm) Tip Breaker TRUSCO Part Number Hole Diameter d1 (phi mm) Thickness S (mm) Application Corner Radius (mm) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.05-+/-0.13 - +/-0.13 - 16.5 - 3.97 9.525 - - - AH725 - - +/-0.08-+/-0.18 - - 4.4 - - 0.8 16.5 1box(10pc) 1 TCMT16T308-PM AH725 40221745 129.90 SGD
Shipped after 2017-01-25
16.5 - 0.8 - Available - PM form - +/-0.05 - +/-0.13 +/-0.05 - +/-0.13 Equilateral triangle 60 degree +/-0.13 T6020 +/-0.08 - +/-0.18 Positive - Single-sided 348-7768 - 3.97 Medium cutting, positive chip - - 1Box(10PC) 1 TCMT16T308-PM 08478662 -
Discontinued
[x]
ADD TO CART

Related Products