Buy more than* S$200* and get FREE SHIPPING

Air jet (1 nozzle set)

Purpose
Blade cooling during cutting and cooling of workpiece material, etc.
Discharge Outlet
1/8
Air Connnection
R1/4(PT1/4)
Fluid
Air
Air Consumption (L/min)
190 - 440
Working Pressure (MPa)
0.2 - 0.5
Weight (g)
450
TRUSCO Part Number
220-3669
Accessories
Hose nipple
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AJ-CS 08283484 249.99 SGD
In stock
ADD TO CART

Related Products