Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Straight

4.68 (37)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Color Effective Sectional Area (mm2) Dimensions L (mm) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Form Compatible Tube Outer Diameter D (mm) Weight (g) Fluid Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Specification Shape Screw Dimensions Material (metal hood)/Processing Dimensions A (mm) Compatible Screw Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Effective Sectional Area (mm2) Dimensions L (mm) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Form Compatible Tube Outer Diameter D (mm) Weight (g) Fluid Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Specification Shape Screw Dimensions Material (metal hood)/Processing Dimensions A (mm) Compatible Screw Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Openring,resinbody/lightgray - - - (Nofreezing)0-60 - - 8 - Air,water - - - - Straight - Brass(electrolessnickelplated) - R1/4 1   1Bag(10PC) 1 PC8-02W 87913637 25.99 SGD
Shipped after 2018-02-26
- 1.9 19.9 Yu 0 to 60 8 Straight 4 6.6 AirWater 14.9 - 22.9 Taper screw for pipe: Sealock processing - M5x0.8 - 3 - 1   1PC 1 PC4-M50 35309793 2.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/8 1   1Bag(10PC) 1 PC10-01W 87913411 28.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/2 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC10-04C 87913682 42.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R3/8 1   1Bag(10PC) 1 PC12-03W 87913463 36.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/2 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC12-04C 87913716 54.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - R1/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-01C 87913725 29.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M50C 87913743 36.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M50W 87913524 29.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M5C 87913752 34.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M6x1 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M6W 87913542 29.99 SGD
Shipped after 2018-03-05
Resin body, open ring/black - - - 0 to 60(No freezing) - - 15.88 - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC5/8-03 87913551 81.99 SGD
Shipped after 2018-03-02
Resin body, open ring/black - - - 0 to 60(No freezing) - - 15.88 - - - - - - - - Brass (electroless nickel plated) - R1/2 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC5/8-04 87913567 84.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R1/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-01C 87913777 28.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - M6x1 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M6C 87913813 36.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC10-02C 87913664 36.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/4 1   1Bag(10PC) 1 PC10-02W 87913427 28.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC10-03C 87913673 40.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R3/8 1   1Bag(10PC) 1 PC10-03W 87913436 28.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/2 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC16-04W 87913497 85.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 8 - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC8-03C 87913847 38.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 8 - - - - - - - - Brass (electroless nickel plated) - R3/8 1   1Bag(10PC) 1 PC8-03W 87913646 28.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/2 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC10-04W 87913445 42.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/4 1   1Bag(10PC) 1 PC12-02W 87913454 36.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC12-03C 87913707 49.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M5W 87913603 28.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC10-01C 87913655 36.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC12-02C 87913691 42.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R1/2 1   1Bag(10PC) 1 PC12-04W 87913472 43.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - R1/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-01W 87913506 24.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - M6x1 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M6W 87913612 29.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - - - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC16-03W 87913481 81.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-02W 87913515 22.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R1/8 1   1Bag(10PC) 1 PC6-01W 87913576 20.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-M5C 87913804 36.99 SGD
Shipped after 2018-03-07
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 8 - - - - - - - - Brass (electroless nickel plated) - R1/8 1   1Bag(10PC) 1 PC8-01C 87913822 28.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 8 - - - - - - - - Brass (electroless nickel plated) - R1/8 1   1Bag(10PC) 1 PC8-01W 87913621 25.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M6x1 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M6C 87913761 36.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R3/8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-03C 87913795 42.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R3/8 1   1Bag(10PC) 1 PC6-03W 87913594 27.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-02C 87913734 29.99 SGD
Shipped after 2018-03-02
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC6-02C 87913786 31.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 6 - - - - - - - - Brass (electroless nickel plated) - R1/4 1   1Bag(10PC) 1 PC6-02W 87913585 21.99 SGD
Shipped after 2018-02-26
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 8 - - - - - - - - Brass (electroless nickel plated) - R1/4 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC8-02C 87913831 28.99 SGD
Shipped after 2018-03-05
Resin body, open ring/light gray - - - 0 to 60(No freezing) - - 4 - - - - - - - - Brass (electroless nickel plated) - M5x0.8 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PC4-M5W 87913533 27.99 SGD
Shipped after 2018-03-05
- 12.5 18.6 Available 0 - 60 12 Straight 6 9.3 Air, water 17 290-9570 22.6 Taper screw for pipe: Sealock processing - R1/8 - 8 - 1.0   1PC 1 PC6-01 08265144 2.99 SGD
Shipped after 2018-02-26
- 12.5 18.5 Available 0 - 60 14 Straight 6 18 Air, water 17 290-9588 24.6 Taper screw for pipe: Sealock processing - R1/4 - 11 - 1.0   1PC 1 PC6-02 08265153 2.99 SGD
Shipped after 2018-02-26
- 20 20.6 Available 0 - 60 14 Straight 8 16 Air, water 18.2 290-9618 26.6 Taper screw for pipe: Sealock processing - R1/4 - 11 - 1.0   1PC 1 PC8-02 08265162 2.99 SGD
Shipped after 2018-02-26
- 20 17.4 Available 0 - 60 17 Straight 8 24 Air, water 18.2 290-9626 23.9 Taper screw for pipe: Sealock processing - R3/8 - 12 - 1.0   1PC 1 PC8-03 08265171 2.99 SGD
Shipped after 2018-02-26
- 35 23.8 Available 0 - 60 17 Straight 10 21 Air, water 20.7 290-9634 29.8 Taper screw for pipe: Sealock processing - R1/4 - 11 - 1.0   1PC 1 PC10-02 08265187 2.99 SGD
Shipped after 2018-02-26
- 35 23 Available 0 - 60 17 Straight 10 27 Air, water 20.7 290-9642 29.3 Taper screw for pipe: Sealock processing - R3/8 - 12 - 1.0   1PC 1 PC10-03 08265196 3.99 SGD
Shipped after 2018-02-26
- 59 25.7 Available 0 - 60 21 Straight 12 50 Air, water 23.3 290-9685 33.9 Taper screw for pipe: Sealock processing - R1/2 - 15 - 1.0   1PC 1 PC12-04 08265205 4.99 SGD
Shipped after 2018-02-26
- 1.9 17 Available 0 - 60 10 Straight 4 6.3 Air, water 14.9 290-9537 20 With metric thread and gasket - M5x0.8 - 3 - 1.0   1PC 1 PC4-M5 09146697 2.99 SGD
Shipped after 2018-02-26
- 6.2 17 Available 0 - 60 10 Straight 4 6.4 Air, water 14.9 - 21 With metric thread and gasket - M6x1 - 4 - 1.0   1PC 1 PC4-M6 09146706 2.99 SGD
Shipped after 2018-02-26
- 5.3 17 Available 0 - 60 10 Straight 4 8.3 Air, water 14.9 290-9545 21 Taper screw for pipe: Sealock processing - R1/8 - 8 - 1.0   1PC 1 PC4-01 09146715 2.99 SGD
Shipped after 2018-02-26
- 5.3 15 Available 0 - 60 14 Straight 4 16 Air, water 14.9 290-9553 21 Taper screw for pipe: Sealock processing - R1/4 - 11 - 1.0   1PC 1 PC4-02 09146724 2.99 SGD
Shipped after 2018-02-26
- 1.9 19.1 Available 0 - 60 12 Straight 6 9.2 Air, water 17 290-9561 22.1 With metric thread and gasket - M5x0.8 - 3 - 1.0   1PC 1 PC6-M5 09146733 2.99 SGD
Shipped after 2018-02-26
- 6.2 19.1 Available 0 - 60 12 Straight 6 9.4 Air, water 17 378-1623 23.1 With metric thread and gasket - M6x1 - 4 - 1.0   1PC 1 PC6-M6 09146742 2.99 SGD
Shipped after 2018-02-26
- 12.5 17.2 Available 0 - 60 17 Straight 6 28 Air, water 17 290-9596 23.6 Taper screw for pipe: Sealock processing - R3/8 - 12 - 1.0   1PC 1 PC6-03 09146751 2.99 SGD
Shipped after 2018-02-26
- 20 23.9 Available 0 - 60 14 Straight 8 16 Air, water 18.2 290-9600 27.9 Taper screw for pipe: Sealock processing - R1/8 - 8 - 1.0   1PC 1 PC8-01 09146767 2.99 SGD
Shipped after 2018-02-26
- 22.9 26.3 Available 0 - 60 17 Straight 10 24 Air, water 20.7 328-0322 30.3 Taper screw for pipe: Sealock processing - R1/8 - 8 - 1.0   1PC 1 PC10-01 09146776 2.99 SGD
Shipped after 2018-02-26
- 35 22.1 Available 0 - 60 21 Straight 10 50 Air, water 20.7 290-9651 30.3 Taper screw for pipe: Sealock processing - R1/2 - 15 - 1.0   1PC 1 PC10-04 09146785 3.99 SGD
Shipped after 2018-02-26
- 35 29.9 Available 0 - 60 21 Straight 12 44 Air, water 23.3 290-9669 35.9 Taper screw for pipe: Sealock processing - R1/4 - 11 - 1.0   1PC 1 PC12-02 09146794 3.99 SGD
Shipped after 2018-02-26
- 59 25.6 Available 0 - 60 21 Straight 12 36 Air, water 23.3 290-9677 31.9 Taper screw for pipe: Sealock processing - R3/8 - 12 - 1.0   1PC 1 PC12-03 09146803 4.99 SGD
Shipped after 2018-02-26
- 83.3 33 Available 0 - 60 24 Straight 16 58 Air, water 24.8 290-9693 39.3 Taper screw for pipe: Sealock processing - R3/8 - 12 - 1.0   1PC 1 PC16-03 09146812 8.99 SGD
Shipped after 2018-02-26
- 114 33.1 Available 0 - 60 24 Straight 16 66 Air, water 24.8 290-9707 41.3 Taper screw for pipe: Sealock processing - R1/2 - 15 - 1.0   1PC 1 PC16-04 09146821 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.68
37 Customer Reviews
The reviews are automatic translation.
When piping to the new place
5
From Japan
On 2018-02-19 14:12:22
I used it for the new place. Since it can be used as it is and it is a maker item, it was safe to use it.
This review is about item#9146751.
Air piping
5
From Japan
On 2018-01-19 15:20:51
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265205.
Plumbing work
5
From Japan
On 2017-12-17 17:44:13
Compared to other companies' products, it is expensive, but it is high quality accordingly. I have never had any trouble so far so I will continue to use it from now on.
This review is about item#8265205.
Mechanical piping
5
From Japan
On 2017-11-27 09:11:28
PISCO purchased for the first time, texture is also good, the number of choices has increased.
This review is about item#8265144.
When piping
5
From Japan
On 2017-11-17 15:49:05
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful. Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales. Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular. When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
This review is about item#09146803.
Filament feed of 3D printer
5
From Japan
On 2017-10-27 01:28:06
I can use it steadily. I do not know in the photograph, but the surface to be screwed was tapered. For this reason it was more convenient for filament feed of 3D printers.
This review is about item#09146715.
Machine maintenance
5
From Japan
On 2017-04-20 17:12:06
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted.
This review is about item#9146733.
Used as a joint
4
From Japan
On 2017-04-07 20:49:47
Since it is PISCO product, it has a sense of security. I think that it will be better if the price goes down as a matter of fact.
This review is about item#8265187.
During machine maintenance
5
From Japan
On 2017-03-27 19:19:21
A classic and safe product. I try to replenish every time I use it.
This review is about item#8265196.
Connection to nitrogen system
1
From Japan
On 2017-03-25 23:24:18
I checked the leak by screwing it into the female screw joint of the swage lock with the application type sealant but it caused gas leakage. I tried it with an individual that I thought was an individual difference of the product, but eventually the leak did not stop and I handled a seal tape and coped.
This review is about item#8265153.

Related Products