Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Elbow

4.79 (19)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Dimensions P (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (mm) Form Fluid Weight (g) Shape Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) TRUSCO Part Number Compatible Screw Screw Dimensions Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Dimensions P (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (mm) Form Fluid Weight (g) Shape Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) TRUSCO Part Number Compatible Screw Screw Dimensions Specification Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - Taper screw for pipe: Sealock processing -   1PC 1 PL16-03 09147022 12.99 SGD
In stock
- - - 1 - - -100 - - (Nofreezing)0-60 10 - Air,water - Elbow - Brass(electrolessnickelplated) - - R1/4 - - Openring,resinbody/lightgray   1Bag(10PC) 1 PL10-02W 87912562 42.99 SGD
In stock
- - - 1 - - -100 - - (Nofreezing)0-60 8 - Air,water - Elbow - Brass(electrolessnickelplated) - - R1/4 - - Openring,resinbody/lightgray   1Bag(10PC) 1 PL8-02W 87912781 35.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) 6.35 - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL1/4-01W 87912544 28.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL10-01C 87912806 57.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL10-01W 87912553 42.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL10-02C 87912815 64.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL10-03C 87912824 59.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL10-03W 87912571 48.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL10-04C 87912833 70.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL10-04W 87912587 55.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL12-02C 87912842 70.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL12-02W 87912596 54.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL12-03C 87912851 70.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL12-03W 87912605 57.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL12-04C 87912867 84.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL12-04W 87912614 58.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL16-03W 87912623 119.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) - - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL16-04W 87912632 119.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 9.53 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3/8-03W 87912641 48.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 9.53 - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL3/8-04W 87912657 54.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-01C 87912876 36.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL4-01W 87912666 28.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-02C 87912885 40.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-02W 87912675 35.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M5C 87912894 43.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M5W 87912684 34.99 SGD
Shipped after 2018-05-11
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M6C 87912903 43.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 4 - - - - - Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL4-M6W 87912693 36.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 15.88 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL5/8-03 87912702 119.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 15.88 - - - - - Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/black *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL5/8-04 87912711 119.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-01C 87912912 40.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-02C 87912921 45.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL6-02W 87912736 28.99 SGD
Shipped after 2018-05-07
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-03C 87912937 48.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL6-03W 87912745 35.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M5C 87912946 43.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL6-M5W 87912754 34.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M6C 87912955 45.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 6 - - - - - Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL6-M6W 87912763 36.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 8 - - - - - Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL8-01C 87912964 43.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 8 - - - - - Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL8-02C 87912973 47.99 SGD
In stock
- - - 1 - - -100 - - 0 to 60(No freezing) 8 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PL8-03C 87912982 48.99 SGD
Shipped after 2018-05-02
- - - 1 - - -100 - - 0 to 60(No freezing) 8 - - - - - Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray   1Bag(10PC) 1 PL8-03W 87912797 35.99 SGD
In stock
- - - 1 - - -100 - - (Nofreezing)0-60 8 - Air,water - Elbow - Brass(electrolessnickelplated) - - R1/8 - - Openring,resinbody/lightgray   1Bag(10PC) 1 PL8-01W 87912772 33.99 SGD
In stock
- - - 1 - - -100 - - (Nofreezing)0-60 6 - Air,water - Elbow - Brass(electrolessnickelplated) - - R1/8 - - Openring,resinbody/lightgray   1Bag(10PC) 1 PL6-01W 87912727 28.99 SGD
In stock
19.8 8 Available 1.0 12 10 -100 27.3 12.5 0 - 60 6 Elbow Air, water 14 - 16.8 - 25 290-8948 - R1/8 Taper screw for pipe: Sealock processing -   1PC 1 PL6-01 08265074 2.99 SGD
In stock
19.8 11 Available 1.0 14 10 -100 28.3 12.5 0 - 60 6 Elbow Air, water 22 - 16.8 - 28 290-8956 - R1/4 Taper screw for pipe: Sealock processing -   1PC 1 PL6-02 08265083 3.99 SGD
In stock
22.7 8 Available 1.0 14 16.5 -100 31.3 14.5 0 - 60 8 Elbow Air, water 19 - 18.2 - 28 290-8972 - R1/8 Taper screw for pipe: Sealock processing -   1PC 1 PL8-01 08265092 3.99 SGD
In stock
22.7 11 Available 1.0 14 16.5 -100 32.3 14.5 0 - 60 8 Elbow Air, water 24 - 18.2 - 31 290-8981 - R1/4 Taper screw for pipe: Sealock processing -   1PC 1 PL8-02 08265101 3.99 SGD
In stock
26.2 11 Available 1.0 17 30 -100 38.8 17.5 0 - 60 10 Elbow Air, water 34 - 20.2 - 36 290-9006 - R1/4 Taper screw for pipe: Sealock processing -   1PC 1 PL10-02 08265117 4.99 SGD
In stock
26.2 12 Available 1.0 17 30 -100 39.4 17.5 0 - 60 10 Elbow Air, water 42 - 20.2 - 37 290-9014 - R3/8 Taper screw for pipe: Sealock processing -   1PC 1 PL10-03 08265126 4.99 SGD
In stock
29.4 15 Available 1.0 21 47 -100 44.5 21 0 - 60 12 Elbow Air, water 67 - 23.4 - 42 290-9057 - R1/2 Taper screw for pipe: Sealock processing -   1PC 1 PL12-04 08265135 6.99 SGD
In stock
18 3 Available 1.0 10 1.5 -100 22.3 10 0 - 60 4 Elbow Air, water 8 - 14.9 - 20.3 290-8905 - M5x0.8 With metric thread and gasket -   1PC 1 PL4-M5 09146916 3.99 SGD
In stock
18 4 Available 1.0 10 4.2 -100 22.3 10 0 - 60 4 Elbow Air, water 8.3 - 14.9 - 21.3 - - M6x1 With metric thread and gasket -   1PC 1 PL4-M6 09146925 3.99 SGD
In stock
18 8 Available 1.0 10 4.2 -100 24.3 10 0 - 60 4 Elbow Air, water 11 - 14.9 - 23.3 290-8913 - R1/8 Taper screw for pipe: Sealock processing -   1PC 1 PL4-01 09146934 2.99 SGD
In stock
18 11 Available 1.0 14 4.2 -100 25.3 10 0 - 60 4 Elbow Air, water 21 - 14.9 - 26.3 290-8921 - R1/4 Taper screw for pipe: Sealock processing -   1PC 1 PL4-02 09146943 3.99 SGD
In stock
19.8 3 Available 1.0 12 1.5 -100 25.3 12.5 0 - 60 6 Elbow Air, water 13 - 16.8 - 22 290-8930 - M5x0.8 With metric thread and gasket -   1PC 1 PL6-M5 09146952 3.99 SGD
In stock
19.8 4 Available 1.0 12 6.1 -100 25.3 12.5 0 - 60 6 Elbow Air, water 13 - 16.8 - 23 - - M6x1 With metric thread and gasket -   1PC 1 PL6-M6 09146961 3.99 SGD
In stock
19.8 12 Available 1.0 17 10 -100 29.7 12.5 0 - 60 6 Elbow Air, water 35 - 16.8 - 29.8 290-8964 - R3/8 Taper screw for pipe: Sealock processing -   1PC 1 PL6-03 09146977 3.99 SGD
In stock
22.7 12 Available 1.0 17 16.5 -100 33.7 14.5 0 - 60 8 Elbow Air, water 37 - 18.2 - 32.8 290-8999 - R3/8 Taper screw for pipe: Sealock processing -   1PC 1 PL8-03 09146986 3.99 SGD
In stock
26.2 15 Available 1.0 21 30 -100 40.6 17.5 0 - 60 10 Elbow Air, water 65 - 20.2 - 40 290-9022 - R1/2 Taper screw for pipe: Sealock processing -   1PC 1 PL10-04 09146995 5.99 SGD
In stock
29.4 11 Available 1.0 21 30 -100 42.5 21 0 - 60 12 Elbow Air, water 51 - 23.4 - 38 290-9031 - R1/4 Taper screw for pipe: Sealock processing -   1PC 1 PL12-02 09147004 5.99 SGD
In stock
29.4 12 Available 1.0 21 47 -100 43.2 21 0 - 60 12 Elbow Air, water 52 - 23.4 - 39 290-9049 - R3/8 Taper screw for pipe: Sealock processing -   1PC 1 PL12-03 09147013 5.99 SGD
In stock
33.1 15 Available 1.0 22 93.3 -100 55.3 25 0 - 60 16 Elbow Air, water 86 - 24.1 - 51 290-9073 - R1/2 Taper screw for pipe: Sealock processing -   1PC 1 PL16-04 09147031 12.99 SGD
In stock
26.2 8 Available 1.0 17 22.4 -100 37.8 17.5 0 - 60 10 Elbow Air, water 31 - 20.2 - 33 328-0292 - R1/8 Taper screw for pipe: Sealock processing -   1PC 1 PL10-01 10369247 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
Lubrication of grease
5
From Japan
On 2018-04-08 15:52:11
The position of the grease nipple attached to the bearing is recessed It is difficult to grease up. So we replaced the nipple with this elbow, extended with a tube and attached the nipple in a position where grease up was easy.
This review is about item#8265074.
Maintenance of air compressor
5
From Japan
On 2018-03-28 21:32:51
It is a very good product. Pisco products are reliable because they are used frequently.
This review is about item#9146995.
Used for pneumatic piping.
5
From Japan
On 2018-03-13 10:30:15
Used as a general pneumatic fitting elbow. It is easy to use because it is the default that the sealing material has been applied.
This review is about item#8265101.
Air piping
5
From Japan
On 2018-01-19 15:20:31
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#8265135.
Car Maintenance
5
From Japan
On 2017-10-29 14:47:47
It is a safe maker item, we continue to use without problems. The price is also conscientious and will continue to be used in the future.
This review is about item#8265074.
Used for machine air blow
5
From Japan
On 2017-10-26 21:11:18
Tube removal is smooth and air leakage is satisfied and used.
This review is about item#8265083.
maintenance
5
From Japan
On 2017-08-17 10:43:45
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9146916.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:30:15
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#08265117.
During machine maintenance
5
From Japan
On 2016-08-25 18:39:44
There was a similar thing that I was looking for because the oil hose fitting of the thread cutting machine could not procure under the manufacturer's obsolete number, and it was saved because I was able to order a single item at a low price.
This review is about item#8265074.
Lift air supply
5
From Japan
On 2016-03-17 23:47:21
You can use it securely with confidence. Since the operating pressure can also be used up to 1 Mpa, it can be used on most equipment. It is saved because it is a shipment item on the day.
This review is about item#08265126.

Related Products