Buy more than* S$200* and get FREE SHIPPING

DIA Insert

4.00 (1)
Dimensions rc (mm)
0.4
Compatible Holder
A type, D type, P-type, M-type
Deflecting Strength (GPa)
1.7
Hardness (Hv)
10000
Particle Diameter (microm)
12.5
Diamond Content (VOL%)
91
Dimensions s (mm)
4.76
Dimension d (phi mm)
12.7
Dimensions a (mm)
3.5
Material
DX140
Type
Negative
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CNGA120404-DIA 08483772 129.90 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Turning work
4
From Japan
On 2015-11-06 17:34:03
Since the sharpness is good, clean finish.
This review is about item#08483772.

Related Products