Buy more than* S$200* and get FREE SHIPPING

Digital Outside Micrometer

2.94 (17)
Operating / Storage Temperature (Degree C)
- 20-70
Pricision (micrometer)
+-4
Minimum Display (mm)
0.001
Measuring Force (N)
5-10
Allowable Temperature (degreeC)
0-40
Power
SR44 (1.5V silver oxide button battery) sold separately
Measuring Range (mm)
0-25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 211-101E 08484682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 5
2 star 4
1 star 3
Review Rating: 2.94
17 Customer Reviews
The reviews are automatic translation.
Inspection and measurement
2
From Japan
On 2016-06-03 10:55:46
There is a sense of discomfort to the movement of the ratchet stop (there Gorigori feeling)
This review is about item#08484682.
Therefore buy than prying in the shim measurement negative tappet wanted to use a solid tool. If we hit several places by driblets deviate Pakutto. A smaller and split maneuverability may be heard.
5
From Japan
On 2016-02-10 15:12:19
Normally use. This enough because it does not mean you had asked the high precision. Because there was that there is no accessory battery was purchased separately the SR44, but the battery of LR44 have been two thrown.
This review is about item#08484682.
Used to repair the bike
5
From Japan
On 2015-06-29 17:11:43
Use is easy to easy to understand.
This review is about item#08484682.
Measurement
1
From Japan
On 2013-09-06 21:47:57
Immediately it became unusable. Exchange to me.
This review is about item#08484682.
Accuracy check measurement
1
From Japan
On 2013-03-20 01:11:26
Battery not even come for the test. Because rarely used, but has been carefully case save, does not work when you try to emergency measure. Instantly, it exchanged.
This review is about item#08484682.
We use to measure the consumption degree of shaft kind.
5
From Japan
On 2013-01-11 17:03:59
Without any particular problem, it is what can be satisfied at this price.
This review is about item#08484682.
Measurement of cuttings
2
From Japan
On 2012-11-07 13:09:46
There is the digital display is displaced during use. In recent years it has been used by comparing the analog display. To buy it for about three months, but replacement if As is useless to replace the battery.
This review is about item#08484682.
Dimension check
2
From Japan
On 2012-10-25 22:08:52
Oke and services much battery.
This review is about item#08484682.
Measurement of R processing parts of the machine
3
From Japan
On 2011-08-10 20:19:21
Digital is easy to read. Or but the power supply is normal for onnof switch does not work, and also do you manual is also normal not been shipped. Previous measurement to contacts or will those that are manufactured in of considerable hard. Finally, since the use of the transportation facilities in particular precision machine firmly put the cushioning material.
This review is about item#08484682.
To measure the thickness of the printing paper in the micro
3
From Japan
On 2011-08-10 14:09:42
With digital memory is used for the first time. I think that this remains broken not only to be displayed.
This review is about item#08484682.

Related Products