Buy more than* S$200* and get FREE SHIPPING

Lead Free Solder Standard Soldering Iron

5.00 (3)
Control Temperature (degree C)
200 to 450
Trowel Mass (g)
(If it is suffixed with Cord / Tip 2.4D) 30
Overall Length of Trowel Part (mm)
(If it is suffixed with Cord / Tip 2.4D) 188
Cord of Trowel Part (m)
1.2
Trowel Leakage Voltage
Less than 2mV
Trowel Part Consumption Power
70W(24V)
Station Output
24V
Resistance between Iron Tip Ground(ohm)
2 or less
Station mass (kg)
1.2
Station External Dimensions (mm)
80(W)x130(H)x131(D)
Power Source (AC100V)
50/60Hz
Temperature Pricision
Ripple temperature +/- 5 deg C no burden at the time
Power Consumption (W)
75
Set Contents
(HAKKO FM-2028), card, power cord, heat pad, iron stand, instruction manual ... each one body (HAKKO FX-951 station), soldering iron
TRUSCO Part Number
327-2711
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FX951-51 08487771 389.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Soldering of electronic components
5
From Japan
On 2016-12-26 18:50:41
The temperature stability of the helmet is amazing. Even in continuous work, since the temperature is not high and low, workability is good, so even if the price of the soldering iron is high, it is worthwhile
This review is about item#8487771.
Used for soldering electronic equipment.
5
From Japan
On 2015-12-19 15:21:57
It is easy to use because it can prevent overheating of soldering iron.
This review is about item#08487771.
It is used for remodeling and assembly of prototype board.
5
From Japan
On 2014-11-30 16:56:59
Even if the iron is thin, even in a narrow place, it can work easily. Temperature can be secured sufficiently and it is good.
This review is about item#08487771.

Related Products