Buy more than* S$200* and get FREE SHIPPING

High Performance Compact Inverter FRENIC-Multi Series

4.50 (4)
Braling Transistor
Built-in
Output Rated Frequency (Hz)
50/60
Frequency
50/60Hz
...see all>
Product Options
ADD TO CART
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Frequency Tolerance Compatible Safety Standards Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Power Protection Structure Cooling System Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Frequency Tolerance Compatible Safety Standards Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Power Protection Structure Cooling System Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 0.57 (in the case of a 220V rated) +5--5% UL508C, C22.2No.14, EN50178: 1997 10 82 92 3-phase 200 over 240V IP20 closed form, UL open type Self-cooling 0.6 1PC 1 FRN0.2E1S-2J 08248222 -
Discontinued
[x]
2.2 4.1 (in the case of a 220V rated) +5--5% UL508C, C22.2No.14, EN50178: 1997 64 86 150 3-phase 200 over 240V IP20 closed form, UL open type Fan cooling 1.7 1PC 1 FRN2.2E1S-2J 08248265 -
Discontinued
[x]
7.5 12 (in the case of a 220V rated) +5--5% UL508C, C22.2No.14, EN50178: 1997 - - - 3-phase 200 over 240V IP20 closed form, UL open type Fan cooling 3.6 1PC 1 FRN7.5E1S-2J 08248292 -
Discontinued
[x]
0.1 0.3 (in the case of a 220V rated) +5--5% UL508C, C22.2No.14, EN50178: 1997 10 82 92 3-phase 200 over 240V IP20 closed form, UL open type Self-cooling 0.6 1PC 1 FRN0.1E1S-2J 08489607 -
Discontinued
[x]
0.4 1.1 (in the case of 220V rating) +5 - -5% UL508C, C22.2No.14, EN50178:1997 25 82 107 3 phase 200-240V IP20 closing type, UL open type Self-cooling 0.7 1PC 1 FRN0.4E1S-2J 08248231 -
Discontinued
[x]
0.75 1.9 (in the case of 220V rating) +5 - -5% UL508C, C22.2No.14, EN50178:1997 50 82 132 3 phases 200-240V IP20 closing type, UL open type Self-cooling 0.8 1PC 1 FRN0.75E1S-2J 08248247 -
Discontinued
[x]
1.5 3 (in the case of 220V rating) +5 - -5% UL508C, C22.2No.14, EN50178:1997 64 86 150 3 phase 200-240V IP20 closing type, UL open type Fan cooling 1.7 1PC 1 FRN1.5E1S-2J 08248256 -
Discontinued
[x]
3.7 6.4 (in the case of 220V rating) +5 - -5% UL508C, C22.2No.14, EN50178:1997 - - - 3 phases 200-240V IP20 closing type, UL open type Fan cooling 2.3 1PC 1 FRN3.7E1S-2J 08248274 -
Discontinued
[x]
5.5 9.5 (in the case of 220V rating) +5 - -5% UL508C, C22.2No.14, EN50178:1997 - - - 3 phase 200-240V IP20 closing type, UL open type Fan cooling 3.4 1PC 1 FRN5.5E1S-2J 08248283 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine rotation control
5
From Japan
On 2015-10-13 14:35:04
There is no particular problem. I like the separation of the main unit and the operation panel.
This review is about item#08248222.
Fan control
3
From Japan
On 2015-08-28 22:49:19
It can be used normally. It is neither possible nor impossible.
This review is about item#08248274.
Emergency response of equipment stop
5
From Japan
On 2013-07-15 14:05:31
The price is honest via a trading company is cheaper, but the delivery date is shipped as soon as that day! (The trading company is on the 3rd) As the emergency response of the facility stopped suddenly, this delivery date is very appreciated.
This review is about item#08248247.
For replacement of defective item
5
From Japan
On 2012-11-30 12:20:20
Through a trading company etc. It will take several days to deliver, but since it was shipped the day, the repair was over the day after the equipment broke down. The shipment on the day is very appreciated.
This review is about item#08248256.

Related Products