Buy more than* S$200* and get FREE SHIPPING

Inverter Freqrol-F700 Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure (JEM1030)
Closed form (IP20)
Dimensions H1 (mm)
-
Dimension D1 (mm)
-
Dimensions D (mm)
-
Dimension H (mm)
-
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
AC Voltage Tolerance (V) Rated Output Current (A) Output Voltage (V) Weight (kg) Cooling System Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Frequency Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC Voltage Tolerance (V) Rated Output Current (A) Output Voltage (V) Weight (kg) Cooling System Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Frequency Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170-242(50Hz) 170-264(60Hz) 85 3-phase 200 over 240 13 Forced air Hiya-shiki 22 32 + / Over within 5% 1PC 1 FR-F720P-22K 08490982 -
Discontinued
[x]
170 - 242(50Hz) 170 - 264(60Hz) 15.2 3 phases 200-240 3.5 Cold type of enforcement 3.7 5.8 Less than +/-5% 1PC 1 FR-F720P-3.7K 08490921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are controlling all the electric fans at once.
5
From Japan
On 2008-09-08 10:38:13
I'd like you to fill in illustrations and make it easier for users to set them up. Specifically, when you want to rotate the motor at 30hz, you can set it with 1 2 3 with an illustration.
This review is about item#08490973.

Related Products